- Home
- Products
- Amprobe
-
DM73CAmprobe Multimeters, PEN SeriesItem NumberDM73CMFG Item Number2727739SeriesPENProduct DescriptionDIGITAL MULTIMETER, PEN PROBE STYLESpecifications
Specifications Max Voltage (AC) 600 VAC Temperature Readings Yes Max Voltage (DC) 600 VDC True RMS Yes Max Resistance 34 MOhm Thermal Imager No Accuracy % (VDC) 0.5 % NIST Certified No Accuracy % (VAC) 1.5 % Continuity W/ Diode Test Yes Backlight Yes Auto Ranging Yes Number of Displayed Digits 4 Mirrored Scale No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options