DM73C
Amprobe Multimeters, PEN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DM73C Amprobe Multimeters, PEN Series, DIGITAL MULTIMETER, PEN PROBE STYLE

MFG Item Number
2727739

DM73C Amprobe Multimeters, PEN Series, DIGITAL MULTIMETER, PEN PROBE STYLE

MFG Item Number
2727739
Item Number
DM73C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, PEN Series
Item #
DM73C
DIGITAL MULTIMETER, PEN PROBE STYLE

PEN Series Information

  • LCD display plus analog bar graph
  • Continuity beeper
  • Auto power‑of
Take one‑handed measurements with this pocket‑sized pen‑style digital multimeter.

Specifications

Specifications
Manufacturer Part Number 2727739
Manufacturer Amprobe
Product Series PEN
Family Series Amprobe Multimeters, PEN Series
Description DIGITAL MULTIMETER, PEN PROBE STYLE
Max Voltage 600 Volts
Temperature Readings Yes
True RMS Yes
Max Resistance 34 MOhm
Accuracy 0.5 % (VDC), 1.5 % (VAC)
Thermal Imager No
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Number of Displayed Digits 4
Mirrored Scale No
Net Weight 0.25 lbs
Gross Weight 0.25 lbs