The store will not work correctly when cookies are disabled.
-
MFG Item Number
ECTM3768T
Product Description
MOTOR, 5HP, 1160RPM, 3PH, 60HZ,
Specifications
Specifications
Type |
Fan/Blower Service |
RPM |
1,200 RPM |
Number of Poles |
6 |
Phase |
3 |
Enclosure |
Totally Enclosed Air Over |
Efficiency % |
90.2 % |
Full Load Current |
7.3 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Composition |
Cast Iron |
Bearing Type |
Double Sealed |
Overall Length |
19.54 " |
-
MFG Item Number
ECTM2334T
Product Description
MOTOR, 20HP, 1765RPM, 3PH, 60HZ,
Specifications
Specifications
Type |
Fan/Blower Service |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Enclosure |
Totally Enclosed Air Over |
Efficiency % |
93 % |
Full Load Current |
24 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Composition |
Cast Iron |
Bearing Type |
Double Sealed |
Overall Length |
20.75 " |
-
Product Description
MOTOR, 10HP, 1755RPM, 3PH, 60HZ, 215T,
Specifications
Specifications
Type |
Fan/Blower Service |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Voltage (AC) |
460 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Efficiency % |
87.5 % |
Full Load Current |
12 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Composition |
Cast Iron |
Bearing Type |
Ball |
Overall Length |
19.31 " |
-
Product Description
MOTOR, 15HP, 1770RPM, 3PH, 60HZ, 254T,
Specifications
Specifications
Type |
Fan/Blower Service |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Voltage (AC) |
460 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Efficiency % |
90.2 % |
Full Load Current |
15 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Composition |
Cast Iron |
Bearing Type |
Ball |
Overall Length |
24.56 " |
-
Product Description
MOTOR, 20HP, 1770RPM, 3PH, 60HZ, 256T,
Specifications
Specifications
Type |
Fan/Blower Service |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Voltage (AC) |
460 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Efficiency % |
91 % |
Full Load Current |
24.4 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Composition |
Cast Iron |
Bearing Type |
Ball |
Overall Length |
24.56 " |
-
Product Description
MOTOR, 25HP, 1775RPM, 3PH, 60HZ, 284T,
Specifications
Specifications
Type |
Fan/Blower Service |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Voltage (AC) |
460 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Efficiency % |
91.7 % |
Full Load Current |
31.2 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Composition |
Cast Iron |
Bearing Type |
Ball |
Overall Length |
27.44 " |
-
Product Description
MOTOR, 30HP, 1775RPM, 3PH, 60HZ, 286T,
Specifications
Specifications
Type |
Fan/Blower Service |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Voltage (AC) |
460 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Efficiency % |
91.7 % |
Full Load Current |
36.6 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Composition |
Cast Iron |
Bearing Type |
Ball |
Overall Length |
27.44 " |
-
Product Description
MOTOR, 40HP, 1775RPM, 3PH, 60HZ, 324T,
Specifications
Specifications
Type |
Fan/Blower Service |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Voltage (AC) |
460 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Efficiency % |
92.4 % |
Full Load Current |
48 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Composition |
Cast Iron |
Bearing Type |
Ball |
Overall Length |
30.16 " |
-
Product Description
MOTOR, 50HP, 1775RPM, 3PH, 60HZ, 326T,
Specifications
Specifications
Type |
Fan/Blower Service |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Voltage (AC) |
460 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Efficiency % |
90.2 % |
Full Load Current |
63 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Composition |
Cast Iron |
Bearing Type |
Ball |
Overall Length |
30.16 " |
-
Product Description
MOTOR, 60HP, 1775RPM, 3PH, 60HZ, 364T,
Specifications
Specifications
Type |
Fan/Blower Service |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Voltage (AC) |
460 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Efficiency % |
93 % |
Full Load Current |
69.6 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Composition |
Cast Iron |
Bearing Type |
Ball |
Overall Length |
33.44 " |
Shop By
Close
Selected Filters
-
Product Series
CTM
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved