Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Baldor-ABB Motors Motors, CTM Series
CTM1766T
Baldor-ABB Motors Motors, CTM Series
50HP, 1775RPM, 3PH, 60HZ, 326T, TEFC
This item cannot be canceled or returned
Description
50HP, 1775RPM, 3PH, 60HZ, 326T, TEFC
- High Efficiency Severe Duty Multi‑Speed Axial Fan Motors
- Class F Insulation, 1.15 Service Factor
- Lip Seal, Shaft Slinger, and T‑Drain in Both Ends
- Electrical Design Is Single Winding Variable Torque
- Double Shielded Ball Bearings
- Burndy Type YA Compression Lead Lugs.
Specifications
Specifications
| Manufacturer Part Number |
CTM1766T |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
CTM |
| Family Series |
Baldor-ABB Motors Motors, CTM Series |
| Description |
MOTOR, 50HP, 1775RPM, 3PH, 60HZ, 326T, TEFC, FOOT |
| Type |
Fan/Blower Service |
| Horsepower |
50 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| NEMA Frame |
326T |
| AC Voltage |
460 VAC |
| Nominal Voltage |
415 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount, Rigid |
| Current Rating |
63 A |
| Service Factor |
1.15 |
| Inverter Duty |
No |
| Composition |
Cast Iron |
| Bearing Type |
Ball |
| Length |
30.16 " |
| Comments |
Two Speed - 1800 RPM and 900 RPM, 900 RPM HP = 0.25 x Listed HP |
| Net Weight |
657 lbs |
| Gross Weight |
657 lbs |
CTM1766T
Baldor-ABB Motors Motors, CTM Series