The store will not work correctly when cookies are disabled.
-
MFG Item Number
EM3211T-5
Product Description
3HP, 1760RPM, 3PH, 60HZ, 182T, 3628M,
Specifications
Specifications
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Voltage (AC) |
575 VAC |
Enclosure |
Drip Proof |
Efficiency % |
89.5 % |
Full Load Current |
3.4 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Composition |
Steel |
Bearing Type |
Ball |
Overall Length |
15 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EM2333T-5
Product Description
15HP, 1765RPM, 3PH, 60HZ, 254T, 0944M, TEFC, F1
Specifications
Specifications
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Voltage (AC) |
575 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Efficiency % |
92.4 % |
Full Load Current |
14.8 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Composition |
Cast Iron |
Bearing Type |
Ball |
Overall Length |
23.16 " |
-
MFG Item Number
EM2333T-8
Product Description
15HP, 1765RPM, 3PH, 60HZ, 254T, 0936M,
Specifications
Specifications
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Voltage (AC) |
200 VAC |
Nominal Voltage |
208 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Efficiency % |
92.4 % |
Full Load Current |
42.4 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Composition |
Cast Iron |
Bearing Type |
Ball |
Overall Length |
23.16 " |
-
MFG Item Number
EM2334T-5
Product Description
20HP, 1770RPM, 3PH, 60HZ, 256T, 0960M, TEFC, F1
Specifications
Specifications
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Voltage (AC) |
575 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Efficiency % |
93 % |
Full Load Current |
19.2 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Composition |
Cast Iron |
Bearing Type |
Ball |
Overall Length |
23.16 " |
-
MFG Item Number
EM2334T-8
Product Description
20HP, 1765RPM, 3PH, 60HZ, 256T, 0948M,
Specifications
Specifications
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Voltage (AC) |
200 VAC |
Nominal Voltage |
208 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Efficiency % |
93 % |
Full Load Current |
55.2 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Composition |
Cast Iron |
Bearing Type |
Ball |
Overall Length |
23.16 " |
-
MFG Item Number
EM2394T-5
Product Description
15HP, 3525RPM, 3PH, 60HZ, 254T, 0930M, TEFC, F1
Specifications
Specifications
RPM |
3,600 RPM |
Number of Poles |
2 |
Phase |
3 |
Voltage (AC) |
575 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Efficiency % |
91 % |
Full Load Current |
14.1 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Composition |
Cast Iron |
Bearing Type |
Ball |
Overall Length |
23.16 " |
-
MFG Item Number
EM2394T-8
Product Description
15HP, 3510RPM, 3PH, 60HZ, 254T, 0930M,
Specifications
Specifications
RPM |
3,600 RPM |
Number of Poles |
2 |
Phase |
3 |
Voltage (AC) |
200 VAC |
Nominal Voltage |
208 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Efficiency % |
91 % |
Full Load Current |
40 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Composition |
Cast Iron |
Bearing Type |
Ball |
Overall Length |
23.16 " |
-
Product Description
7.5HP, 1185RPM, 3PH, 60HZ, 254T, 3950M, OPSB, F
Specifications
Specifications
RPM |
1,200 RPM |
Number of Poles |
6 |
Phase |
3 |
Enclosure |
Drip Proof |
Efficiency % |
90.2 % |
Full Load Current |
11 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Composition |
Steel |
Overall Length |
23.19 " |
-
Product Description
10HP, 1180RPM, 3PH, 60HZ, 256T, 3954M, OPSB, F1
Specifications
Specifications
RPM |
1,200 RPM |
Number of Poles |
6 |
Phase |
3 |
Enclosure |
Drip Proof |
Efficiency % |
91.7 % |
Full Load Current |
14.3 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Composition |
Steel |
Overall Length |
23.19 " |
-
MFG Item Number
EM2513T-5
Product Description
15HP, 1765RPM, 3PH, 60HZ, 254T, 3938M,
Specifications
Specifications
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Voltage (AC) |
575 VAC |
Enclosure |
Drip Proof |
Efficiency % |
93 % |
Full Load Current |
14.1 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Composition |
Steel |
Bearing Type |
Ball |
Overall Length |
21.69 " |
Shop By
Close
Selected Filters
-
Product Series
EM
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved