EM Series Information
| Manufacturer Part Number | EM2334T-8 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | EM |
| Family Series | Baldor-ABB Motors Motors, EM Series |
| Description | 20HP, 1765RPM, 3PH, 60HZ, 256T, 0948M, TEFC, F1 |
| Type | General Purpose, High Efficiency |
| Horsepower | 20 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 256T |
| AC Voltage | 200 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount, Rigid |
| Current Rating | 55.2 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Length | 23.16 " |
| Net Weight | 292 lbs |
| Gross Weight | 292 lbs |