The store will not work correctly when cookies are disabled.
-
Product Description
1HP, 3450RPM, 1PH, 60HZ, 56J, 3428L, OPEN,
Specifications
Specifications
Type |
Pump |
RPM |
3,600 RPM |
Number of Poles |
2 |
Phase |
1 |
Enclosure |
Drip Proof |
Efficiency % |
65 % |
Full Load Current |
7 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Overall Length |
13.89 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
.33HP, 3450RPM, 1PH, 60HZ, 56J, 3416L,
Specifications
Specifications
Type |
Pump |
RPM |
3,600 RPM |
Number of Poles |
2 |
Phase |
1 |
Enclosure |
Drip Proof |
Efficiency % |
58 % |
Full Load Current |
3.1 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Overall Length |
11.91 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
.33HP, 1725RPM, 1PH, 60HZ, 56J, 3414L,
Specifications
Specifications
Type |
Pump |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
1 |
Enclosure |
Drip Proof |
Efficiency % |
60 % |
Full Load Current |
3 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Overall Length |
11.89 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
.5HP, 3450RPM, 1PH, 60HZ, 56J, 3420L,
Specifications
Specifications
Type |
Pump |
RPM |
3,600 RPM |
Number of Poles |
2 |
Phase |
1 |
Enclosure |
Drip Proof |
Efficiency % |
66 % |
Full Load Current |
3.7 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Overall Length |
12.51 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
.5HP, 1725RPM, 1PH, 60HZ, 56J, 3418L,
Specifications
Specifications
Type |
Pump |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
1 |
Enclosure |
Drip Proof |
Efficiency % |
62 % |
Full Load Current |
4.2 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Overall Length |
12.14 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
.75HP, 3450RPM, 1PH, 60HZ, 56J, 3424L,
Specifications
Specifications
Type |
Pump |
RPM |
3,600 RPM |
Number of Poles |
2 |
Phase |
1 |
Enclosure |
Drip Proof |
Efficiency % |
69 % |
Full Load Current |
5.5 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Overall Length |
13.39 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
.75HP, 1725RPM, 1PH, 60HZ, 56J, 3520L,
Specifications
Specifications
Type |
Pump |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
1 |
Enclosure |
Drip Proof |
Efficiency % |
63 % |
Full Load Current |
5.4 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Overall Length |
12.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
1.5HP, 3450RPM, 1PH, 60HZ, 56J, 3432LC,
Specifications
Specifications
Type |
Pump |
RPM |
3,600 RPM |
Number of Poles |
2 |
Phase |
1 |
Enclosure |
Drip Proof |
Efficiency % |
78.5 % |
Full Load Current |
6.5 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Overall Length |
13.89 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
2HP, 3450RPM, 1PH, 60HZ, 56J, 3528L, OPEN,
Specifications
Specifications
Type |
Pump |
RPM |
3,600 RPM |
Number of Poles |
2 |
Phase |
1 |
Enclosure |
Drip Proof |
Efficiency % |
70 % |
Full Load Current |
13 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Overall Length |
13.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
.33HP, 1725RPM, 1PH, 60HZ, 56J, 3414L,
Specifications
Specifications
Type |
Pump |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
1 |
Enclosure |
Totally Enclosed Fan Cooled |
Efficiency % |
60 % |
Full Load Current |
3 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Overall Length |
11.84 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
JL
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved