Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Baldor-ABB Motors Motors, JL Series
CJL3501A
Baldor-ABB Motors Motors, JL Series
.33HP, 1725RPM, 1PH, 60HZ, 56J, 3414L
This item cannot be canceled or returned
Description
.33HP, 1725RPM, 1PH, 60HZ, 56J, 3414L
- Diecast Aluminum End Plates with Machined Steel Bearing Seat Insert
- 1/3 thru 3 HP
- Foot Mounted
- Open Drip Proof
- Single Phase
Specifications
Specifications
| Manufacturer Part Number |
CJL3501A |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
JL |
| Family Series |
Baldor-ABB Motors Motors, JL Series |
| Description |
.33HP, 1725RPM, 1PH, 60HZ, 56J, 3414L, TEFC, F1 |
| Type |
Pump |
| Horsepower |
1/3 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
1 |
| NEMA Frame |
56J |
| AC Voltage |
115 VAC, 208 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount, Rigid |
| Current Rating |
3 A |
| Service Factor |
1.15 |
| Inverter Duty |
No |
| Length |
11.84 " |
| Net Weight |
23 lbs |
| Gross Weight |
23 lbs |
CJL3501A
Baldor-ABB Motors Motors, JL Series