The store will not work correctly when cookies are disabled.
-
MFG Item Number
EJMM3546T
Product Description
MOTOR, 1HP, 1750RPM, 3PH, 60HZ,
Specifications
Specifications
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
C-Face Footed |
Efficiency % |
85.5 % |
Full Load Current |
1.5 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Bearing Type |
Ball |
Overall Length |
15.43 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EJMM3610T
Product Description
MOTOR, 3HP, 3450RPM, 3PH, 60HZ,
Specifications
Specifications
RPM |
3,600 RPM |
Number of Poles |
2 |
Phase |
3 |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
C-Face Footed |
Efficiency % |
86.5 % |
Full Load Current |
3.6 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Bearing Type |
Ball |
Overall Length |
16.84 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EJMM2333T
Product Description
MOTOR, 15HP, 1765RPM, 3PH, 60HZ,
Specifications
Specifications
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
C-Face Footed |
Efficiency % |
92.4 % |
Full Load Current |
18.5 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Composition |
Cast Iron |
Bearing Type |
Ball |
Overall Length |
25.3 " |
-
MFG Item Number
EJMM2334T
Product Description
MOTOR, 20HP, 1765RPM, 3PH, 60HZ,
Specifications
Specifications
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
C-Face Footed |
Efficiency % |
93 % |
Full Load Current |
24 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Composition |
Cast Iron |
Bearing Type |
Ball |
Overall Length |
25.3 " |
-
MFG Item Number
EJMM2394T
Product Description
MOTOR, 15HP, 3525RPM, 3PH, 60HZ,
Specifications
Specifications
RPM |
3,600 RPM |
Number of Poles |
2 |
Phase |
3 |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
C-Face Footed |
Efficiency % |
91 % |
Full Load Current |
17.5 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Composition |
Cast Iron |
Bearing Type |
Ball |
Overall Length |
25.3 " |
-
MFG Item Number
EJMM2513T
Product Description
MOTOR, 15HP, 1765RPM, 3PH, 60HZ,
Specifications
Specifications
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Enclosure |
Drip Proof |
Mounting Type |
C-Face Footed |
Efficiency % |
93 % |
Full Load Current |
17.7 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Bearing Type |
Ball |
Overall Length |
23.19 " |
-
MFG Item Number
EJMM2514T
Product Description
20HP, 3510RPM, 3PH, 60HZ, 254JM, 3932M,
Specifications
Specifications
RPM |
3,600 RPM |
Number of Poles |
2 |
Phase |
3 |
Enclosure |
Drip Proof |
Mounting Type |
C-Face Footed |
Efficiency % |
91 % |
Full Load Current |
23.5 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Bearing Type |
Ball |
Overall Length |
23.19 " |
-
MFG Item Number
EJMM2515T
Product Description
20HP, 1765RPM, 3PH, 60HZ, 256JM, 3948M, OPSB, F
Specifications
Specifications
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Enclosure |
Drip Proof |
Mounting Type |
C-Face Footed |
Efficiency % |
93 % |
Full Load Current |
23.5 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Bearing Type |
Ball |
Overall Length |
23.19 " |
-
MFG Item Number
EJMM2516T
Product Description
25HP, 3520RPM, 3PH, 60HZ, 256JM, 3940M,
Specifications
Specifications
RPM |
3,600 RPM |
Number of Poles |
2 |
Phase |
3 |
Enclosure |
Drip Proof |
Mounting Type |
C-Face Footed |
Efficiency % |
91.7 % |
Full Load Current |
28 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Bearing Type |
Ball |
Overall Length |
23.19 " |
-
MFG Item Number
EJMM2534T
Product Description
30HP, 3540RPM, 3PH, 60HZ, 284JM, 4042M,
Specifications
Specifications
RPM |
3,600 RPM |
Number of Poles |
2 |
Phase |
3 |
Enclosure |
Drip Proof |
Mounting Type |
C-Face Footed |
Efficiency % |
91.7 % |
Full Load Current |
33 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Bearing Type |
Ball |
Overall Length |
26.56 " |
Shop By
Close
Selected Filters
-
Product Series
JMM
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved