JMM Series Information
| Manufacturer Part Number | EJMM2514T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | JMM |
| Family Series | Baldor-ABB Motors Motors, JMM Series |
| Description | 20HP, 3510RPM, 3PH, 60HZ, 254JM, 3932M, OPSB |
| Type | High Efficiency, Pump |
| Horsepower | 20 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| NEMA Frame | 254JM |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | C-Face Footed |
| Current Rating | 23.5 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Bearing Type | Ball |
| Length | 23.19 " |
| Comments | Rodent Screens at Both Ends |
| Net Weight | 185 lbs |
| Gross Weight | 185 lbs |