The store will not work correctly when cookies are disabled.
-
MFG Item Number
3600XRi/16
Product Description
Drive, DC, 1.5HP@120V, 3.0HP@240V
Specifications
Specifications
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1.5 hp |
Max HP @ 180 VDC Armature |
3 hp |
Input Phase |
1 |
Output Field Current (DC) |
2 A |
Max Armature Current (DC) |
16 A |
Field Supply |
Fixed |
Regen |
Yes |
Operator Controls |
Not Available |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
3600XRI/16LL
Product Description
Drive, DC, 3.0HP@240V, 5.0HP@415V
Specifications
Specifications
Output Armature Voltage (DC) |
180 VDC, 320 VDC |
Max HP @ 180 VDC Armature |
3 hp |
Input Phase |
1 |
Output Field Current (DC) |
2 A |
Max Armature Current (DC) |
48 A |
Field Supply |
Fixed |
Regen |
Yes |
Operator Controls |
Not Available |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
3600XRi/16LV
Product Description
Drive, DC, 0.33HP@30V, 0.5HP@60V
Specifications
Specifications
Output Armature Voltage (DC) |
24 VDC, 48 VDC |
Max HP @ 24 VDC Armature |
0.33 hp |
Max HP @ 48 VDC Armature |
0.5 hp |
Input Phase |
1 |
Output Field Current (DC) |
2 A |
Max Armature Current (DC) |
16 A |
Field Supply |
Fixed |
Regen |
Yes |
Operator Controls |
Not Available |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
3600XRi/32/LN
Product Description
Drive, DC, 3.0HP@120V, 6.0HP@240V
Specifications
Specifications
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
3 hp |
Max HP @ 180 VDC Armature |
6 hp |
Input Phase |
1 |
Output Field Current (DC) |
2 A |
Max Armature Current (DC) |
32 A |
Field Supply |
Fixed |
Regen |
Yes |
Operator Controls |
Not Available |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
3600XRI/32C132
MFG Item Number
3600XRi/32C132
Product Description
Drive, DC, 6.0HP@240V, 10HP@480V
Specifications
Specifications
Output Armature Voltage (DC) |
180 VDC, 360 VDC |
Max HP @ 180 VDC Armature |
6 hp |
Input Phase |
1 |
Output Field Current (DC) |
2 A |
Max Armature Current (DC) |
32 A |
Field Supply |
Fixed |
Regen |
Yes |
Operator Controls |
Not Available |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
3600XRi/36
Product Description
Drive, DC, 3.7HP@120V, 7.5HP@240V
Specifications
Specifications
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
3.7 hp |
Max HP @ 180 VDC Armature |
7.5 hp |
Input Phase |
1 |
Output Field Current (DC) |
2 A |
Max Armature Current (DC) |
36 A |
Field Supply |
Fixed |
Regen |
Yes |
Operator Controls |
Not Available |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
3600XRi/36LL
Product Description
Drive, DC, 7.5HP@240V, 10HP@415V
Specifications
Specifications
Output Armature Voltage (DC) |
180 VDC, 320 VDC |
Max HP @ 180 VDC Armature |
7.5 hp |
Input Phase |
1 |
Output Field Current (DC) |
2 A |
Max Armature Current (DC) |
36 A |
Field Supply |
Fixed |
Regen |
Yes |
Operator Controls |
Not Available |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
3600
Shopping Options
Output Armature Voltage (DC)
Max HP @ 180 VDC Armature
Max Armature Current (DC)
Nominal Field Voltage (DC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved