3600 Series Information
| Manufacturer Part Number | 3600XRI/16LL |
|---|---|
| Manufacturer | Bardac |
| Product Series | 3600 |
| Family Series | Bardac Drives, 3600 Series |
| Description | Drive, DC, 3.0HP@240V, 5.0HP@415V 16A 1PH Regen W/2.0A Fld Sply 6.9in.Hx8.0in.Wx3.2in.D Isol Ctrl Chassis |
| AC Voltage | 240 VAC, 415 VAC |
| Output Armature Voltage (DC) | 180 VDC, 320 VDC |
| Phase | 1 |
| Output Field Current (DC) | 2 A |
| Operating Temperature | 14-113 °F |
| Max Armature Current (DC) | 48 A |
| Nominal Field Voltage (DC) | 125 VDC, 250 VDC, 380 VDC |
| Nominal Input Voltage | 240 VAC, 415 VAC |
| Output Field VDC | 100 VDC, 175 VDC, 200 VDC, 350 VDC |
| Field Supply | Fixed |
| Regen | Yes |
| Feedback | Armature, Tachometer |
| Operator Controls | Not Available |
| Approvals | CE |
| Nominal Armature VDC | 320 VDC, 180 VDC |
| Net Weight | 3.53 lbs |
| Gross Weight | 3.895 lbs |