The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Barksdale Control Products
-
201P6AC3
Barksdale Control Products Valves, 200 Series
Product Description
Valve, Heavy Duty
Specifications
Specifications
Air Pressure (psi) |
4,000 psi |
Air Pressure (bar) |
275 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.25 " |
Flow Capacity @ 20ft/sec |
3 gpm |
Flow Capacity @ 40ft/sec |
6 gpm |
Flow Capacity @ 60ft/sec |
9 gpm |
Cv Factor |
0.95 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Working Media |
Air (Pneumatic) |
Body Material |
Bronze |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
201P6AO3
Barksdale Control Products Valves, 200 Series
Product Description
Valve, Heavy Duty
Specifications
Specifications
Air Pressure (psi) |
4,000 psi |
Air Pressure (bar) |
275 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.25 " |
Flow Capacity @ 20ft/sec |
3 gpm |
Flow Capacity @ 40ft/sec |
6 gpm |
Flow Capacity @ 60ft/sec |
9 gpm |
Cv Factor |
0.95 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Working Media |
Air (Pneumatic) |
Body Material |
Bronze |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
201P6WC3
Barksdale Control Products Valves, 200 Series
Product Description
Valve, Heavy Duty
Specifications
Specifications
Hydraulic Pressure (psi) |
6,000 psi |
Hydraulic Pressure (bar) |
413 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.25 " |
Flow Capacity @ 20ft/sec |
3 gpm |
Flow Capacity @ 40ft/sec |
6 gpm |
Flow Capacity @ 60ft/sec |
9 gpm |
Cv Factor |
0.95 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Body Material |
Bronze |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
201P6WC3-MC
Barksdale Control Products Valves, 200 Series
MFG Item Number
201P6WC3-MC
Product Description
Valve, Heavy Duty
Specifications
Specifications
Hydraulic Pressure (psi) |
6,000 psi |
Hydraulic Pressure (bar) |
413 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.25 " |
Flow Capacity @ 20ft/sec |
3 gpm |
Flow Capacity @ 40ft/sec |
6 gpm |
Flow Capacity @ 60ft/sec |
9 gpm |
Cv Factor |
0.95 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Body Material |
Bronze |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
201P6WC3-MS
Barksdale Control Products Valves, 200 Series
MFG Item Number
201P6WC3-MS
Product Description
Valve, Heavy Duty
Specifications
Specifications
Hydraulic Pressure (psi) |
6,000 psi |
Hydraulic Pressure (bar) |
413 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.25 " |
Flow Capacity @ 20ft/sec |
3 gpm |
Flow Capacity @ 40ft/sec |
6 gpm |
Flow Capacity @ 60ft/sec |
9 gpm |
Cv Factor |
0.95 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Body Material |
Bronze |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
201P6WO3
Barksdale Control Products Valves, 200 Series
Product Description
Valve, Heavy Duty
Specifications
Specifications
Hydraulic Pressure (psi) |
6,000 psi |
Hydraulic Pressure (bar) |
413 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.25 " |
Flow Capacity @ 20ft/sec |
3 gpm |
Flow Capacity @ 40ft/sec |
6 gpm |
Flow Capacity @ 60ft/sec |
9 gpm |
Cv Factor |
0.95 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Body Material |
Bronze |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
201R6AC3
Barksdale Control Products Valves, 200 Series
Product Description
Valve, Heavy Duty
Specifications
Specifications
Air Pressure (psi) |
4,000 psi |
Air Pressure (bar) |
275 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.25 " |
Flow Capacity @ 20ft/sec |
3 gpm |
Flow Capacity @ 40ft/sec |
6 gpm |
Flow Capacity @ 60ft/sec |
9 gpm |
Cv Factor |
0.95 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Working Media |
Air (Pneumatic) |
Body Material |
Bronze |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
201R6AO3
Barksdale Control Products Valves, 200 Series
Product Description
Valve, Heavy Duty
Specifications
Specifications
Air Pressure (psi) |
4,000 psi |
Air Pressure (bar) |
275 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.25 " |
Flow Capacity @ 20ft/sec |
3 gpm |
Flow Capacity @ 40ft/sec |
6 gpm |
Flow Capacity @ 60ft/sec |
9 gpm |
Cv Factor |
0.95 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Working Media |
Air (Pneumatic) |
Body Material |
Bronze |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
201R6WC3
Barksdale Control Products Valves, 200 Series
Product Description
Valve, Heavy Duty
Specifications
Specifications
Hydraulic Pressure (psi) |
6,000 psi |
Hydraulic Pressure (bar) |
413 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.25 " |
Flow Capacity @ 20ft/sec |
3 gpm |
Flow Capacity @ 40ft/sec |
6 gpm |
Flow Capacity @ 60ft/sec |
9 gpm |
Cv Factor |
0.95 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Body Material |
Bronze |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
201R6WC3-MC
Barksdale Control Products Valves, 200 Series
MFG Item Number
201R6WC3-MC
Product Description
Valve, Heavy Duty
Specifications
Specifications
Hydraulic Pressure (psi) |
6,000 psi |
Hydraulic Pressure (bar) |
413 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.25 " |
Flow Capacity @ 20ft/sec |
3 gpm |
Flow Capacity @ 40ft/sec |
6 gpm |
Flow Capacity @ 60ft/sec |
9 gpm |
Cv Factor |
0.95 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Body Material |
Bronze |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
200
Shopping Options
Min Flow Passage Diameter
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved