200 Series Information
| Manufacturer Part Number | 201R6AC3 |
|---|---|
| Manufacturer | Barksdale Control Products |
| Product Series | 200 |
| Family Series | Barksdale Control Products Valves, 200 Series |
| Description | Valve,Heavy Duty |
| Air Pressure | 4,000 psi |
| Number of Positions | 3 |
| Port Size | 1/4 " NPT |
| Min Flow Passage Diameter | 0.25 " |
| Flow Pattern | Closed Center |
| Back Pressure (psi) | 250 psi |
| Proof Pressure | 1.5x Working Pressure except at Return Port |
| Working Media | Air (Pneumatic) |
| Gasket Material | Buna N |
| Pressure Seal Material | Stainless Steel |
| Body Material | Bronze |
| Rotor Material | Stainless Steel |
| Shaft Material | Stainless Steel |
| Comments | Panel Mount with Side Porting |
| Net Weight | 4.5 lbs |
| Gross Weight | 4.5 lbs |