The store will not work correctly when cookies are disabled.
-
Item Number
HLD310-500/100
MFG Item Number
HLD310-500/100
Product Description
EMI Filter leakage <3.5mA
Specifications
Specifications
Phase |
3 |
Number of Lines |
3 |
Current Rating |
100 A |
Max Voltage |
520 VAC |
Max Leakage Current |
3.5 mA |
Termination |
Screw Clamp |
Max Ambient Temperature |
122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HLD310-500/12
MFG Item Number
HLD310-500/12
Product Description
EMI Filter leakage <3.5mA
Specifications
Specifications
Phase |
3 |
Number of Lines |
3 |
Current Rating |
12 A |
Max Voltage |
520 VAC |
Max Leakage Current |
3.5 mA |
Termination |
Screw Clamp |
Max Ambient Temperature |
122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HLD310-500/130
MFG Item Number
HLD310-500/130
Product Description
EMI Filter leakage <3.5mA
Specifications
Specifications
Phase |
3 |
Number of Lines |
3 |
Current Rating |
130 A |
Max Voltage |
520 VAC |
Max Leakage Current |
3.5 mA |
Termination |
Screw Clamp |
Max Ambient Temperature |
122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HLD310-500/16
MFG Item Number
HLD310-500/16
Product Description
EMI Filter leakage <3.5mA
Specifications
Specifications
Phase |
3 |
Number of Lines |
3 |
Current Rating |
16 A |
Max Voltage |
520 VAC |
Max Leakage Current |
3.5 mA |
Termination |
Screw Clamp |
Max Ambient Temperature |
122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HLD310-500/180
MFG Item Number
HLD310-500/180
Product Description
EMI Filter leakage <3.5mA
Specifications
Specifications
Phase |
3 |
Number of Lines |
3 |
Current Rating |
180 A |
Max Voltage |
520 VAC |
Max Leakage Current |
3.5 mA |
Termination |
Screw Clamp |
Max Ambient Temperature |
122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HLD310-500/250
MFG Item Number
HLD310-500/250
Product Description
EMI Filter leakage <3.5mA
Specifications
Specifications
Phase |
3 |
Number of Lines |
3 |
Current Rating |
250 A |
Max Voltage |
520 VAC |
Max Leakage Current |
3.5 mA |
Termination |
Screw Clamp |
Max Ambient Temperature |
122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HLD310-500/30
MFG Item Number
HLD310-500/30
Product Description
EMI Filter leakage <3.5mA
Specifications
Specifications
Phase |
3 |
Number of Lines |
3 |
Current Rating |
30 A |
Max Voltage |
520 VAC |
Max Leakage Current |
3.5 mA |
Termination |
Screw Clamp |
Max Ambient Temperature |
122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HLD310-500/42
MFG Item Number
HLD310-500/42
Product Description
EMI Filter leakage <3.5mA
Specifications
Specifications
Phase |
3 |
Number of Lines |
3 |
Current Rating |
42 A |
Max Voltage |
520 VAC |
Max Leakage Current |
3.5 mA |
Termination |
Screw Clamp |
Max Ambient Temperature |
122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HLD310-500/55
MFG Item Number
HLD310-500/55
Product Description
EMI Filter leakage <3.5mA
Specifications
Specifications
Phase |
3 |
Number of Lines |
3 |
Current Rating |
55 A |
Max Voltage |
520 VAC |
Max Leakage Current |
3.5 mA |
Termination |
Screw Clamp |
Max Ambient Temperature |
122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HLD310-500/75
MFG Item Number
HLD310-500/75
Product Description
EMI Filter leakage <3.5mA
Specifications
Specifications
Phase |
3 |
Number of Lines |
3 |
Current Rating |
75 A |
Max Voltage |
520 VAC |
Max Leakage Current |
3.5 mA |
Termination |
Screw Clamp |
Max Ambient Temperature |
122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
HLD310
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved