Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1497

Set Ascending Direction
  1. PC-0224-050-0
    PC-0224-050-0
    Block Power Supplies, PC 2AC Series
    Item Number
    PC-0224-050-0
    MFG Item Number
    PC-0224-050-0
    Series
    PC 2AC
    Product Description
    Power Supply, 24VDC, 5A, 1/2Ph, 120W
    Specifications
    Specifications
    Power 120 W
    Input Voltage (AC) 200-500 VAC
    Input Frequency 44-66 Hz
    Phase (Input) 1
    Nominal Output VDC 24 VDC
    Output VDC 23-28.5 VDC
    Output Current 5 A
    Number of Outputs 1
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Input Volts-Auto-Ranging No
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection No
    Short Circuit Protection No
    Power Factor Correction No
    Parallel Operation Yes
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 89 %
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. LR348-5/2
    LR348-5/2
    Block Line Reactors, LR3 Series
    Item Number
    LR348-5/2
    MFG Item Number
    LR348-5/2
    Series
    LR3
    Product Description
    Line-Reactor 5pct. Z
    Specifications
    Specifications
    Phase 3
    Enclosed Unit No
    Current Rating 2 A
    Inductance 0.0185 H
    Watt Loss 15.4 W
    HP @ 480 VAC 1 hp
    Impedance @ 480 VAC 5 %
    Mounting Surface
    Increase
    Decrease
    Availability
  3. PC-0324-100-0
    PC-0324-100-0
    Block Power Supplies, PC 3AC Series
    Item Number
    PC-0324-100-0
    MFG Item Number
    PC-0324-100-0
    Series
    PC 3AC
    Product Description
    Power Supply, 24VDC, 10A, 3Ph, 240W,
    Specifications
    Specifications
    Power 240 W
    Input Voltage (AC) 320-575 VAC
    Input Frequency 44-66 Hz
    Phase (Input) 3
    Nominal Output VDC 24 VDC
    Output VDC 23-28.5 VDC
    Output Current 10 A
    Number of Outputs 1
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Input Volts-Auto-Ranging No
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection No
    Short Circuit Protection No
    Power Factor Correction No
    Parallel Operation Yes
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 90 %
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. LR348-3/25
    LR348-3/25
    Block Line Reactors, LR3 Series
    Item Number
    LR348-3/25
    MFG Item Number
    LR348-3/25
    Series
    LR3
    Product Description
    Line-Reactor 3pct. Z
    Specifications
    Specifications
    Phase 3
    Enclosed Unit No
    Current Rating 25 A
    Inductance 0.00088 H
    Watt Loss 38.4 W
    HP @ 480 VAC 15 hp
    Impedance @ 480 VAC 3 %
    Mounting Surface
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. USTE250/2X115
    USTE250/2X115
    Block Transformers, USTE Series
    Item Number
    USTE250/2X115
    MFG Item Number
    USTE250/2x115
    Series
    USTE
    Product Description
    Control Transformer
    Specifications
    Specifications
    Type Isolating
    VA Rating 250 VA
    Secondary Voltage 120 V
    Enclosed No
    Primary Fuseholder Not Available
    Secondary Fuseholder Not Available
    Mounting DIN Rail
    Termination Spring Clamps
    Insulation Class Class B
    Temperature Range (F) 104 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. LR348-3/16
    LR348-3/16
    Block Line Reactors, LR3 Series
    Item Number
    LR348-3/16
    MFG Item Number
    LR348-3/16
    Series
    LR3
    Product Description
    Line-Reactor 3pct. Z
    Specifications
    Specifications
    Phase 3
    Enclosed Unit No
    Current Rating 16 A
    Inductance 0.00138 H
    Watt Loss 41.36 W
    HP @ 480 VAC 10 hp
    Impedance @ 480 VAC 3 %
    Mounting Surface
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. EB-PMM
    EB-PMM
    Block Miscellaneous
    Item Number
    EB-PMM
    MFG Item Number
    EB-PMM
    Product Description
    Output Expander
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. EB-BAR41
    EB-BAR41
    Block Miscellaneous
    Item Number
    EB-BAR41
    MFG Item Number
    EB-BAR41
    Product Description
    Copper-Bar fnr 41 Module
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. EB-COV
    EB-COV
    Block Miscellaneous
    Item Number
    EB-COV
    MFG Item Number
    EB-COV
    Product Description
    4 pcs Side-Cover
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. EB-GND4
    EB-GND4
    Block Miscellaneous
    Item Number
    EB-GND4
    MFG Item Number
    EB-GND4
    Product Description
    0V Module 4 Connectors
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved