- Home
- Products
- Brush Fuses
-
63LETBrush Fuses Fuses, LET SeriesItem Number63LETMFG Item Number63LETSeriesLETProduct DescriptionFUSE, 63A, 240VAC, SEMI, FOOTEDSpecifications
Specifications Current Rating 63 A Voltage (AC) 240 VAC Voltage (DC) 150 VDC Trip Indicator No Alarm Contact No Body Length (in) 1.03 " Mounting Centers (in) 1.65 " Availability -
12LETBrush Fuses Fuses, LET SeriesItem Number12LETMFG Item Number12LETSeriesLETProduct DescriptionFUSESpecifications
Specifications Current Rating 12 A Voltage (AC) 240 VAC Voltage (DC) 150 VDC Trip Indicator No Alarm Contact No Body Length (in) 1.03 " Mounting Centers (in) 1.65 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
180LETBrush Fuses Fuses, LET SeriesItem Number180LETMFG Item Number180LETSeriesLETProduct DescriptionFUSE, 180A, 240VAC, SEMICONDUCTORSpecifications
Specifications Current Rating 180 A Voltage (AC) 240 VAC Voltage (DC) 150 VDC Trip Indicator No Alarm Contact No Body Length (in) 1.03 " Mounting Centers (in) 1.65 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series
In Stock
Current Rating