63LET

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63LET

Brush Fuses Fuses, LET Series

63LET

Brush Fuses Fuses, LET Series
FUSE, 63A, 240VAC, SEMI, FOOTED
MFG Item Number
63LET
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, LET Series
Item #
63LET
FUSE, 63A, 240VAC, SEMI, FOOTED

LET Series Information

  • 9~900 Amps
  • 240VAC, 150VDC
  • For Semiconductor Protection
  • Center Bolted
  • UL, IEC, BS88 Approvals
LET Series HRC fuses with bolted connections are for use in industrial and commercial installations and may be fitted in fuse‑units or fuse gear, two hold fitting. The fuse links comply with revised standard BS88 part 2 and IEC60269 part 2 standards.


Specifications

Specifications
Manufacturer Part Number 63LET
Manufacturer Brush Fuses
Product Series LET
Family Series Brush Fuses Fuses, LET Series
Description FUSE, 63A, 240VAC, SEMI, FOOTED BS88:4, IEC269-4, UL RECOGNIZED
Fuse Type British Standard (BS88)
Current Rating 63 A
AC Voltage 240 VAC
DC Voltage 150 VDC
Characteristic Semiconductor
Interrupt Rating 200 kA @ 150 VDC, 200 kA @ 240 VAC
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Body Length 1.03 "
Approvals BS88, IEC, UL
Net Weight 0.06 lbs
Gross Weight 0.06 lbs