The store will not work correctly when cookies are disabled.
-
Specifications
Specifications
I2t Clearing Amps |
1.3 kA |
Current Rating |
55 A |
Voltage (AC) |
660 VAC |
Interrupt Rating |
300 kA @ 240 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
79.8 mm |
Width (mm) |
19.1 mm |
Depth (mm) |
17.2 mm |
Body Length (mm) |
79.8 mm |
Mounting Centers (mm) |
63.3 mm |
Body Length (in) |
1.87 " |
Mounting Centers (in) |
2.49 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Specifications
Specifications
I2t Clearing Amps |
250 A |
Current Rating |
25 A |
Voltage (AC) |
660 VAC |
Interrupt Rating |
300 kA @ 240 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
79.8 mm |
Width (mm) |
19.1 mm |
Depth (mm) |
17.2 mm |
Body Length (mm) |
79.8 mm |
Mounting Centers (mm) |
63.3 mm |
Body Length (in) |
1.87 " |
Mounting Centers (in) |
2.49 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Specifications
Specifications
I2t Clearing Amps |
1.25 kA |
Current Rating |
45 A |
Voltage (AC) |
660 VAC |
Interrupt Rating |
300 kA @ 240 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
79.8 mm |
Width (mm) |
19.1 mm |
Depth (mm) |
17.2 mm |
Body Length (mm) |
79.8 mm |
Mounting Centers (mm) |
63.3 mm |
Body Length (in) |
1.87 " |
Mounting Centers (in) |
2.49 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Specifications
Specifications
I2t Clearing Amps |
4 kA |
Current Rating |
75 A |
Voltage (AC) |
660 VAC |
Interrupt Rating |
300 kA @ 240 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
95 mm |
Width (mm) |
36 mm |
Depth (mm) |
23 mm |
Body Length (mm) |
95 mm |
Mounting Centers (mm) |
70 mm |
Body Length (in) |
1.97 " |
Mounting Centers (in) |
2.76 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
170N
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved