170N3452
Eaton's Bussmann series Fuses, 170N Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170N3452

Eaton's Bussmann series Fuses, 170N Series

170N3452

Eaton's Bussmann series Fuses, 170N Series
FUSE
MFG Item Number
170N3452
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, 170N Series
Item #
170N3452
FUSE

170N Series Information

  • 12~150 Amps
  • 660VAC
  • For Semiconductor Protection
  • Center Bolted
  • IEC, BS88 Approvals
170N Series HRC fuses with bolted connections are for use in industrial and commercial instalations and may be fitted in fuse units or fuse gear, 2 hole fitting. The fuse links comply with revised Standard BS88 and IEC60269 Standards.

Specifications

Specifications
Manufacturer Part Number 170N3452
Manufacturer Eaton's Bussmann series
Product Series 170N
Family Series Eaton's Bussmann series Fuses, 170N Series
Description FUSE
Fuse Type British Standard (BS88)
Current Rating 75 A
AC Voltage 660 VAC
Characteristic Semiconductor
Interrupt Rating 300 kA @ 240 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Depth 23 mm
Body Length 1.97 "
Length 3.74 "
Width 36 mm
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
Alternatives
75EET
75EET
Brush Fuses Fuses, EET Series
F99572
F99572
Carbone Ferraz Fuses