- Home
- Products
- Bussmann
-
059-0107Bussmann Fuses, 59 SeriesItem Number059-0107MFG Item Number059-0107Series59Product DescriptionFUSESpecifications
Specifications Current Rating 0.25 A Voltage (AC) 440 VAC Interrupt Rating 33 kA @ 440 V Trip Indicator No Alarm Contact No Diameter (in) 0.25 " Body Length (in) 1.261 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options