059-0107
Eaton's Bussmann series Fuses, 59 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

059-0107

Eaton's Bussmann series Fuses, 59 Series

059-0107

Eaton's Bussmann series Fuses, 59 Series
0.25A 440V AC SIZE 0 JOINT SERVICE
MFG Item Number
059-0107
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, 59 Series
Item #
059-0107
0.25A 440V AC SIZE 0 JOINT SERVICE

59 Series Information

  • .25~150 Amps
  • 440VAC
  • Fast Acting
  • Cartridge or Center Slotted
  • UL Approvals
Originally developed for the Services, Joint Service fuse links are now classified under the NATO reference system. While intended primarily for use by the services, the fuse links are also suitable for normal industrial applications, being especially useful wherever space is at a premium.

Specifications

Specifications
Manufacturer Part Number 059-0107
Manufacturer Eaton's Bussmann series
Product Series 59
Family Series Eaton's Bussmann series Fuses, 59 Series
Description 0.25A 440V AC SIZE 0 JOINT SERVICE
Fuse Type NATO - Joint Service Type
Current Rating 0.25 A
AC Voltage 440 VAC
Characteristic Fast Acting
Interrupt Rating 33 kA @ 440 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 1.261 "
Diameter 0.25 "
Approvals UL
Net Weight 0.0055 lbs
Gross Weight 0.0055 lbs