The store will not work correctly when cookies are disabled.
-
BAF-5
Bussmann Fuses, BAF Series
Product Description
FUSE, 5A, 250VAC, F, 10X38mm
Specifications
Specifications
Current Rating |
5 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
200 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BAF-3
Bussmann Fuses, BAF Series
Product Description
FUSE, 3A, 250VAC, F, 10X38mm
Specifications
Specifications
Current Rating |
3 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
200 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BAF-10
Bussmann Fuses, BAF Series
Product Description
FUSE, 10A, 250VAC, F, 10X38mm
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
750 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
-
BAF-30
Bussmann Fuses, BAF Series
Product Description
FUSE, 30A, 125VAC, F, 10X38mm
Specifications
Specifications
Current Rating |
30 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BAF-4
Bussmann Fuses, BAF Series
Product Description
FUSE, 4A, 250VAC, F, 10X38mm
Specifications
Specifications
Current Rating |
4 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
200 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 0.500A(1/2A), 250VAC, F, 10X38
Specifications
Specifications
Current Rating |
0.5 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
35 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 0.600(6/10A), 250VAC, F, 10X38
Specifications
Specifications
Current Rating |
0.6 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
35 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BAF-1
Bussmann Fuses, BAF Series
Product Description
FUSE, 1A, 250VAC, F, 10X38mm
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
35 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
BAF-1-1/2
Product Description
FUSE, 1.500A(1-1/2A), 250VAC, F, 10X38
Specifications
Specifications
Current Rating |
1.5 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
100 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
BAF-1.800
Product Description
FUSE, 1.800(1-8/10A), 250VAC, F, 10X38
Specifications
Specifications
Current Rating |
1.8 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
100 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
BAF
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved