BAF-1
Eaton's Bussmann series Fuses, BAF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BAF-1

Eaton's Bussmann series Fuses, BAF Series

BAF-1

Eaton's Bussmann series Fuses, BAF Series
BUSS MIDGET FUSE
MFG Item Number
BAF-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, BAF Series
Item #
BAF-1
BUSS MIDGET FUSE

BAF Series Information

  • 13/32 x 1‑1/2 Inches
  • 0.2~30 Amps
  • 125VAC or 250VAC
  • Fast Acting
  • UL, CSA Approvals
The Bussmann BAF Series are a group of Midget fuses designed to provide supplemental protection to industrial, commercial, agricultural, heating, ventilating and air conditioning equipment. Due to their small size, midget fuses are often used to protect internal components such as control circuit wiring, motor control transformers or small motors.

  • Fibre Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number BAF-1
Manufacturer Eaton's Bussmann series
Product Series BAF
Family Series Eaton's Bussmann series Fuses, BAF Series
Description Eaton Bussmann series BAF fuse, Fast acting, 1 A, Non-indicating, Ferrule end x ferrule end, 35 AIC at 250 Vac, 10 kAIC at 125 Vac, Nickel-plated brass endcaps, Standard, 250 V
Fuse Type Supplementary (Midget)
Current Rating 1 A
AC Voltage 250 VAC
Characteristic Fast Acting
Interrupt Rating 35 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.41 "
Approvals CE, CSA, UL
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
Alternatives
KTK-1
KTK-1
Eaton's Bussmann series Fuses, KTK Series
ATM1
ATM1
Mersen Fuses, ATM Series