- Home
- Products
- Bussmann
-
CGL-6Bussmann Fuses, CGL SeriesItem NumberCGL-6MFG Item NumberCGL-6SeriesCGLProduct DescriptionFUSESpecifications
Specifications Current Rating 6 A Voltage (AC) 600 VAC Interrupt Rating 200 kA @ 600 V Trip Indicator No Alarm Contact No Diameter (in) 0.81 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CGL-70Bussmann Fuses, CGL SeriesItem NumberCGL-70MFG Item NumberCGL-70SeriesCGLProduct DescriptionFUSESpecifications
Specifications Current Rating 70 A Voltage (AC) 600 VAC Interrupt Rating 200 kA @ 600 V Trip Indicator No Alarm Contact No Diameter (in) 1.37 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options