CGL-6
Eaton's Bussmann series Fuses, CGL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CGL-6 Eaton's Bussmann series Fuses, CGL Series, LIMITRON FAST ACTING FUSE

MFG Item Number
CGL-6

CGL-6 Eaton's Bussmann series Fuses, CGL Series, LIMITRON FAST ACTING FUSE

MFG Item Number
CGL-6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, CGL Series
Item #
CGL-6
LIMITRON FAST ACTING FUSE

CGL Series Information

  • 1~600 Amps
  • 600VAC
  • Motor Protection
  • Center Bolted
  • CSA, CE Approvals
The Bussman CGL Series fuses provides a higher degree of short‑circuit protection. Helps protect motors against burnout's from overloads. For use in circuits subject to surge currents such as those caused by motors, transformers and other inductive loads.
  • Fiberglass and Melamine Body

Specifications

Specifications
Manufacturer Part Number CGL-6
Manufacturer Eaton's Bussmann series
Product Series CGL
Family Series Eaton's Bussmann series Fuses, CGL Series
Description Eaton Bussmann series Tron CGL HRC form II Class C fuse, 600 Vac, 250 Vdc, 6A, 200 kAIC at 600 Vac, 40 kAIC 250 Vdc, Non Indicating, Current-limiting, HRC Form II, Blade end X blade end, Class C
Fuse Type IEC Ferrule Type
Current Rating 6 A
AC Voltage 600 VAC
Characteristic Motor Protection
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Diameter 0.81 "
Approvals CE, CSA
Net Weight 0.115 lbs
Gross Weight 0.115 lbs