The store will not work correctly when cookies are disabled.
-
160FEE
Bussmann Fuses, FEE Series
Product Description
FUSE, 160A
Specifications
Specifications
I2t Clearing Amps |
5.7 kA |
Current Rating |
160 A |
Voltage (AC) |
660 VAC |
Voltage (DC) |
450 VDC |
Interrupt Rating |
200 kA @ 240 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
94 mm |
Width (mm) |
37 mm |
Depth (mm) |
19 mm |
Body Length (mm) |
94 mm |
Mounting Centers (mm) |
70 mm |
Body Length (in) |
1.81 " |
Mounting Centers (in) |
2.76 " |
-
100FEE
Bussmann Fuses, FEE Series
Specifications
Specifications
I2t Clearing Amps |
2.4 kA |
Current Rating |
100 A |
Voltage (AC) |
660 VAC |
Voltage (DC) |
450 VDC |
Interrupt Rating |
200 kA @ 240 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
94 mm |
Width (mm) |
37 mm |
Depth (mm) |
19 mm |
Body Length (mm) |
94 mm |
Mounting Centers (mm) |
70 mm |
Body Length (in) |
1.81 " |
Mounting Centers (in) |
2.76 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
120FEE
Bussmann Fuses, FEE Series
Specifications
Specifications
Current Rating |
120 A |
Voltage (AC) |
660 VAC |
Voltage (DC) |
450 VDC |
Interrupt Rating |
200 kA @ 240 V |
Trip Indicator |
No |
Alarm Contact |
No |
-
140FEE
Bussmann Fuses, FEE Series
Product Description
Fuse, 140A 690V Ac Type T
Specifications
Specifications
Current Rating |
140 A |
Voltage (AC) |
660 VAC |
Voltage (DC) |
450 VDC |
Interrupt Rating |
200 kA @ 240 V |
Trip Indicator |
No |
Alarm Contact |
No |
-
180FEE
Bussmann Fuses, FEE Series
Specifications
Specifications
Current Rating |
180 A |
Voltage (AC) |
660 VAC |
Voltage (DC) |
450 VDC |
Interrupt Rating |
200 kA @ 240 V |
Trip Indicator |
No |
Alarm Contact |
No |
-
200FEE
Bussmann Fuses, FEE Series
Specifications
Specifications
Current Rating |
200 A |
Voltage (AC) |
660 VAC |
Voltage (DC) |
450 VDC |
Interrupt Rating |
200 kA @ 240 V |
Trip Indicator |
No |
Alarm Contact |
No |
Shop By
Close
Selected Filters
-
Product Series
FEE
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved