180FEE
Eaton's Bussmann series Fuses, FEE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

180FEE

Eaton's Bussmann series Fuses, FEE Series

180FEE

Eaton's Bussmann series Fuses, FEE Series
180A 690V AC TYPE T FUSE
MFG Item Number
180FEE
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 120

Description

Fuses, FEE Series
Item #
180FEE
180A 690V AC TYPE T FUSE

FEE Series Information

  • 100~200 Amps
  • 660VAC, 450VDC
  • For Semiconductor Protection
  • Center Bolted
  • IEC, BS88 Approvals
FEE Series HRC fuses with bolted connections are for use in industrial and commercial installations and may be fitted in fuse units or fuse gear, 2 hole fitting. The fuse links comply with revised standard BS88 and IEC60269 standards.

Specifications

Specifications
Manufacturer Part Number 180FEE
Manufacturer Eaton's Bussmann series
Product Series FEE
Family Series Eaton's Bussmann series Fuses, FEE Series
Description Eaton Bussmann series high speed British standard fuse, Double barrel, 180A, 690 VAC/500 VDC IEC, 700 VAC/500 VDC UL, Class aR, Breaking capacity 200 kA RMS Sym., 50 kA DC at 500 VDC
Fuse Type British Standard (BS88)
Current Rating 180 A
AC Voltage 660 VAC
DC Voltage 450 VDC
Characteristic Semiconductor
Interrupt Rating 200 kA @ 240 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Net Weight 91.6 lbs
Gross Weight 5.725 lbs