The store will not work correctly when cookies are disabled.
-
MFG Item Number
FWP-100A22F
Product Description
Fuse, 100A, 700VAC/DC, Semi, 22X58mm
Specifications
Specifications
I2t Clearing Amps |
12.5 kA |
Current Rating |
100 A |
Voltage (AC) |
700 VAC |
Voltage (DC) |
700 VDC |
Interrupt Rating |
200 kA @ 700 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.88 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 80A, 700VAC, SEMICONDUCTOR
Specifications
Specifications
I2t Clearing Amps |
2.4 kA |
Current Rating |
80 A |
Voltage (AC) |
700 VAC |
Voltage (DC) |
700 VDC |
Interrupt Rating |
200 kA @ 700 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.95 " |
Body Length |
2.59 " |
Mounting Centers |
3.63 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 100A, 700VAC, SEMICONDUCTOR
Specifications
Specifications
I2t Clearing Amps |
3.5 kA |
Current Rating |
100 A |
Voltage (AC) |
700 VAC |
Voltage (DC) |
700 VDC |
Interrupt Rating |
200 kA @ 700 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.95 " |
Body Length |
2.59 " |
Mounting Centers |
3.63 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 150A, 700VAC/DC, SEMICONDUCTOR
Specifications
Specifications
I2t Clearing Amps |
11.7 kA |
Current Rating |
150 A |
Voltage (AC) |
700 VAC |
Voltage (DC) |
700 VDC |
Interrupt Rating |
200 kA @ 700 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
1.5 " |
Body Length |
2.84 " |
Mounting Centers |
4.19 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FWP-15A14F
Product Description
Fuse, 15A, 700VAC/DC, Semi, 14X51mm
Specifications
Specifications
I2t Clearing Amps |
75 A |
Current Rating |
15 A |
Voltage (AC) |
700 VAC |
Voltage (DC) |
700 VDC |
Interrupt Rating |
200 kA @ 700 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.56 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 20A, 700V, Semi
Specifications
Specifications
I2t Clearing Amps |
180 A |
Current Rating |
20 A |
Voltage (AC) |
700 VAC |
Voltage (DC) |
700 VDC |
Interrupt Rating |
200 kA @ 700 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.56 " |
Body Length |
1.86 " |
Mounting Centers |
2.48 " |
-
Product Description
FUSE, 250A, 700VAC/DC, SEMI, BLADED
Specifications
Specifications
I2t Clearing Amps |
42.5 kA |
Current Rating |
250 A |
Voltage (AC) |
700 VAC |
Voltage (DC) |
700 VDC |
Interrupt Rating |
200 kA @ 700 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
2 " |
Body Length |
2.84 " |
Mounting Centers |
4.28 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FWP-25A14F
Product Description
Fuse, 25A, 700V, Semi, 14X51mm
Specifications
Specifications
I2t Clearing Amps |
320 A |
Current Rating |
25 A |
Voltage (AC) |
700 VAC |
Voltage (DC) |
700 VDC |
Interrupt Rating |
200 kA @ 700 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.56 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 300A, 700VAC/DC, SEMICONDUCTOR
Specifications
Specifications
I2t Clearing Amps |
71.2 kA |
Current Rating |
300 A |
Voltage (AC) |
700 VAC |
Voltage (DC) |
700 VDC |
Interrupt Rating |
200 kA @ 700 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
2 " |
Body Length |
2.84 " |
Mounting Centers |
4.28 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FWP-30A14F
Product Description
Fuse, 30A, 700V, Semi, 14X51mm
Specifications
Specifications
I2t Clearing Amps |
450 A |
Current Rating |
30 A |
Voltage (AC) |
700 VAC |
Voltage (DC) |
700 VDC |
Interrupt Rating |
200 kA @ 700 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.56 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
FWP
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved