FWP-15A14F
Eaton's Bussmann series Fuses, FWP Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FWP-15A14F Eaton's Bussmann series Fuses, FWP Series, 15AMP 700V AC FERRULE 14.3 X 50.8MM
MFG Item Number
FWP-15A14F

FWP-15A14F Eaton's Bussmann series Fuses, FWP Series, 15AMP 700V AC FERRULE 14.3 X 50.8MM

MFG Item Number
FWP-15A14F
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FWP Series
Item #
FWP-15A14F
15AMP 700V AC FERRULE 14.3 X 50.8MM

FWP Series Information

  • 1~1200 Amps
  • 700V AC/DC
  • For Semiconductor Protection
  • Cartridge or Center Bolted
  • UL, CSA Approvals
Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Superior Cycling Capability
  • Low Arc Voltage
  • Trip Indicator on Some Models

Specifications

Specifications
Manufacturer Part Number FWP-15A14F
Manufacturer Eaton's Bussmann series
Product Series FWP
Family Series Eaton's Bussmann series Fuses, FWP Series
Description Eaton Bussmann series FWP high speed fuse, 700 Vac UL, 700 Vdc UL, 690 Vac IEC, 15, 200 kAIC at 700 Vac, 50 kAIC at 700 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end, Class aR, White, Ceramic
Fuse Type American Seminconductor Type
Current Rating 15 A
AC Voltage 700 VAC
DC Voltage 700 VDC
Characteristic Semiconductor
Interrupt Rating 200 kA @ 700 VAC
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CSA, UL
Net Weight 0.045 lbs
Gross Weight 0.045 lbs
Alternatives
FWP-15A14FI
FWP-15A14FI
Eaton's Bussmann series Fuses, FWP Series