The store will not work correctly when cookies are disabled.
-
Product Description
FUSE, 0.250A(1/4A)
Specifications
Specifications
Current Rating |
0.25 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
50 A @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.15 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GFA-1/100
Product Description
FUSE, 0.010A(1/100A)
Specifications
Specifications
Current Rating |
0.01 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
50 A @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.15 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 0.020A(1/50A)
Specifications
Specifications
Current Rating |
0.02 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
50 A @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.15 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 0.050A(1/20A)
Specifications
Specifications
Current Rating |
0.05 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
50 A @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.15 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 0.100A(1/10A)
Specifications
Specifications
Current Rating |
0.1 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
50 A @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.15 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 0.125A(1/8A)
Specifications
Specifications
Current Rating |
0.125 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
50 A @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.15 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 0.300A(3/10A)
Specifications
Specifications
Current Rating |
0.3 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
50 A @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.15 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 0.500A(1/2A)
Specifications
Specifications
Current Rating |
0.5 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
50 A @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.15 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GFA-1
Bussmann Fuses, GFA Series
Product Description
FUSE, 1A
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
50 A @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.15 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GFA-10
Bussmann Fuses, GFA Series
Product Description
FUSE, 10A
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
32 VAC |
Interrupt Rating |
50 A @ 32 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.15 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
GFA
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved