GFA-0.250
Eaton's Bussmann series Fuses, GFA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GFA-0.250

Eaton's Bussmann series Fuses, GFA Series

GFA-0.250

Eaton's Bussmann series Fuses, GFA Series
FUSE, 0.250A(1/4A)
Item Number
GFA-0.250
MFG Item Number
GFA-1/4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, GFA Series
Item #
GFA-0.250
FUSE, 0.250A(1/4A)

GFA Series Information

  • 0.005~15 Amps
  • 32VAC or 125VAC
  • Non‑Time Delay
  • Axial Leaded
  • UL, CSA Approvals
Bussmann GFA series sub‑miniature fuses have axial leads for PC mounting. These fuses also feature a dual band color code for ease of identification and selection.

  • Color Coded Package


Specifications

Specifications
Manufacturer Part Number GFA-1/4
Manufacturer Eaton's Bussmann series
Product Series GFA
Family Series Eaton's Bussmann series Fuses, GFA Series
Description FUSE, 0.250A(1/4A)
Fuse Type PC Mount
Current Rating 0.25 A
AC Voltage 125 VAC
Characteristic General Purpose
Interrupt Rating 50 A @ 125 V
Trip Indicator No
Alarm Contacts No
Package Type Axial Leaded
Diameter 0.15 "
Approvals CSA, UL
Net Weight 0.0005 lbs
Gross Weight 0.002 lbs