The store will not work correctly when cookies are disabled.
-
Product Description
FUSE, 0.125A(1/8A), 125V, RADIAL
Specifications
Specifications
Current Rating |
0.125 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
35 A @ 125 A |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.28 " |
-
GMW-2
Bussmann Fuses, GMW Series
Product Description
FUSE, 2A, 125V, RADIAL
Specifications
Specifications
Current Rating |
2 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
35 A @ 125 A |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.28 " |
-
MFG Item Number
GMW-1/100
Product Description
FUSE, 0.010A(1/100A), 125V, RADIAL
Specifications
Specifications
Current Rating |
0.01 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
35 A @ 125 A |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.28 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 0.250A(1/4A), 125V, RADIAL
Specifications
Specifications
Current Rating |
0.25 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
35 A @ 125 A |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.28 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 0.400A(4/10A), 125V, RADIAL
Specifications
Specifications
Current Rating |
0.4 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
35 A @ 125 A |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.28 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 0.500A(1/2A), 125V, RADIAL
Specifications
Specifications
Current Rating |
0.5 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
35 A @ 125 A |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.28 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GMW-1-1/2
Product Description
FUSE, 1.500A(1-1/2A), 125V, RADIAL
Specifications
Specifications
Current Rating |
1.5 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
35 A @ 125 A |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.28 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GMW-3
Bussmann Fuses, GMW Series
Product Description
FUSE, 3A, 125V, RADIAL
Specifications
Specifications
Current Rating |
3 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
35 A @ 125 A |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.28 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GMW-4
Bussmann Fuses, GMW Series
Product Description
FUSE, 4A, 125V, RADIAL
Specifications
Specifications
Current Rating |
4 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
35 A @ 125 A |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.28 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GMW-5
Bussmann Fuses, GMW Series
Product Description
FUSE, 5A, 125V, RADIAL
Specifications
Specifications
Current Rating |
5 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
35 A @ 125 A |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.28 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
GMW
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved