GMW-5
Eaton's Bussmann series Fuses, GMW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GMW-5

Eaton's Bussmann series Fuses, GMW Series

GMW-5

Eaton's Bussmann series Fuses, GMW Series
BUSS SMALL DIMENSION FUSE FAST ACTING
MFG Item Number
GMW-5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, GMW Series
Item #
GMW-5
BUSS SMALL DIMENSION FUSE FAST ACTING

GMW Series Information

  • 1/100~5 Amps
  • 125VAC
  • Fact Acting
  • Plug Type
  • UL Approval
Sub‑miniature pin‑base fuses for limited space applications. Can be soldered directly into circuit or can be mounted in HWA holder, which can be soldered into circuit. Transparent window in fuse for visual determination of open fuse element.


Specifications

Specifications
Manufacturer Part Number GMW-5
Manufacturer Eaton's Bussmann series
Product Series GMW
Family Series Eaton's Bussmann series Fuses, GMW Series
Description Eaton GMW Series Fast-acting fuse 5A, 125Vac or less
Fuse Type PC Mount
Current Rating 5 A
AC Voltage 125 VAC
Characteristic Fast Acting
Interrupt Rating 35 A @ 125 A
Trip Indicator No
Alarm Contacts No
Package Type Surface Mount
Diameter 0.28 "
Approvals UL
Net Weight 0.4409 lbs
Gross Weight 0.4409 lbs