The store will not work correctly when cookies are disabled.
-
Product Description
FUSE, 175A, 600VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating |
175 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
1.5 " |
Body Length |
2.91 " |
Mounting Centers |
4.39 " |
-
Product Description
FUSE, 400A, 600VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating |
400 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
2 " |
Body Length |
3 " |
Mounting Centers |
4.82 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KAC-1
Bussmann Fuses, KAC Series
Product Description
FUSE, 1A, 600VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.56 " |
Body Length |
1.88 " |
Mounting Centers |
2.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KAC-10
Bussmann Fuses, KAC Series
Product Description
FUSE, 10A, 600VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.56 " |
Body Length |
1.88 " |
Mounting Centers |
2.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 100A, 600VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating |
100 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
1 " |
Body Length |
2.75 " |
Mounting Centers |
4.06 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 1000A, 600VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating |
1,000 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
3.5 " |
Body Length |
3.06 " |
Mounting Centers |
4.75 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 110A, 600VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating |
110 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
1.5 " |
Body Length |
2.91 " |
Mounting Centers |
4.39 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KAC-12
Bussmann Fuses, KAC Series
Product Description
FUSE, 12A, 600VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating |
12 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.56 " |
Body Length |
1.88 " |
Mounting Centers |
2.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 125A, 600VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating |
125 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
1.5 " |
Body Length |
2.91 " |
Mounting Centers |
4.39 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KAC-15
Bussmann Fuses, KAC Series
Product Description
FUSE, 15A, 600VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.56 " |
Body Length |
1.88 " |
Mounting Centers |
2.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
KAC
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved