KAC-15
Eaton's Bussmann series Fuses, KAC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KAC-15 Eaton's Bussmann series Fuses, KAC Series, TRON RECTIFIER FUSE
MFG Item Number
KAC-15

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

KAC-15 Eaton's Bussmann series Fuses, KAC Series, TRON RECTIFIER FUSE

MFG Item Number
KAC-15
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, KAC Series
Item #
KAC-15
TRON RECTIFIER FUSE

KAC Series Information

  • 1~1000 Amps
  • 600VAC
  • For Semiconductor Protection
  • Center Bolted
  • UL Recognized
Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Superior Cycling Capability
  • Low Arc Voltage


Specifications

Specifications
Manufacturer Part Number KAC-15
Manufacturer Eaton's Bussmann series
Product Series KAC
Family Series Eaton's Bussmann series Fuses, KAC Series
Description Eaton Bussmann series Tron KAC high speed fuse, 15A, 200 kAIC, Non Indicating, High speed fuse, Blade end X blade end, Stud
Fuse Type American Seminconductor Type
Current Rating 15 A
AC Voltage 600 VAC
Characteristic Semiconductor
Interrupt Rating 200 kA @ 600 VAC
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Approvals UL
Net Weight 0.4 lbs
Gross Weight 0.4 lbs
Alternatives
0KLC015.T
0KLC015.T
Littelfuse Fuses, KLC Series