The store will not work correctly when cookies are disabled.
-
25LET
Bussmann Fuses, LET Series
Product Description
FUSE, 25A, 240VAC, SEMICONDUCTOR
Specifications
Specifications
I2t Clearing Amps |
250 A |
Current Rating |
25 A |
Voltage (AC) |
240 VAC |
Voltage (DC) |
150 VDC |
Interrupt Rating |
200 kA @ 240 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
56 mm |
Width (mm) |
17.7 mm |
Depth (mm) |
17.7 mm |
Diameter (mm) |
17.7 mm |
Body Length (mm) |
56 mm |
Mounting Centers (mm) |
41.8 mm |
Diameter (in) |
0.7 " |
Body Length (in) |
1.03 " |
Mounting Centers (in) |
1.65 " |
-
50LET
Bussmann Fuses, LET Series
Product Description
FUSE, 50A, 240VAC, SEMICONDUCTOR
Specifications
Specifications
I2t Clearing Amps |
1.4 kA |
Current Rating |
50 A |
Voltage (AC) |
240 VAC |
Voltage (DC) |
150 VDC |
Interrupt Rating |
200 kA @ 240 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
56 mm |
Width (mm) |
17.7 mm |
Depth (mm) |
17.7 mm |
Diameter (mm) |
17.7 mm |
Body Length (mm) |
56 mm |
Mounting Centers (mm) |
41.8 mm |
Diameter (in) |
0.7 " |
Body Length (in) |
1.03 " |
Mounting Centers (in) |
1.65 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
80LET
Bussmann Fuses, LET Series
Product Description
FUSE, 80A, 240VAC, SEMICONDUCTOR
Specifications
Specifications
I2t Clearing Amps |
3.8 kA |
Current Rating |
80 A |
Voltage (AC) |
240 VAC |
Voltage (DC) |
150 VDC |
Interrupt Rating |
200 kA @ 240 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
56 mm |
Width (mm) |
17.7 mm |
Depth (mm) |
17.7 mm |
Diameter (mm) |
17.7 mm |
Body Length (mm) |
56 mm |
Mounting Centers (mm) |
41.8 mm |
Diameter (in) |
0.7 " |
Body Length (in) |
1.03 " |
Mounting Centers (in) |
1.65 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
100LET
Bussmann Fuses, LET Series
Product Description
FUSE, 100A, 240VAC, SEMICONDUCTOR
Specifications
Specifications
I2t Clearing Amps |
7.5 kA |
Current Rating |
100 A |
Voltage (AC) |
240 VAC |
Voltage (DC) |
150 VDC |
Interrupt Rating |
200 kA @ 240 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
56 mm |
Width (mm) |
17.7 mm |
Depth (mm) |
17.7 mm |
Diameter (mm) |
17.7 mm |
Body Length (mm) |
56 mm |
Mounting Centers (mm) |
41.8 mm |
Diameter (in) |
0.7 " |
Body Length (in) |
1.03 " |
Mounting Centers (in) |
1.65 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
125LET
Bussmann Fuses, LET Series
Product Description
Fuse, 125A, 240VAC, Semiconductor,
Specifications
Specifications
I2t Clearing Amps |
7.5 kA |
Current Rating |
125 A |
Voltage (AC) |
240 VAC |
Voltage (DC) |
150 VDC |
Interrupt Rating |
200 kA @ 240 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
56 mm |
Width (mm) |
17.7 mm |
Depth (mm) |
17.7 mm |
Diameter (mm) |
17.7 mm |
Body Length (mm) |
56 mm |
Mounting Centers (mm) |
41.8 mm |
Diameter (in) |
0.7 " |
Body Length (in) |
1.03 " |
Mounting Centers (in) |
1.65 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
160LET
Bussmann Fuses, LET Series
Product Description
FUSE, 160A, 240V, SEMICONDUCTOR
Specifications
Specifications
I2t Clearing Amps |
16 kA |
Current Rating |
160 A |
Voltage (AC) |
240 VAC |
Voltage (DC) |
150 VDC |
Interrupt Rating |
200 kA @ 240 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
56 mm |
Width (mm) |
17.7 mm |
Depth (mm) |
17.7 mm |
Diameter (mm) |
17.7 mm |
Body Length (mm) |
56 mm |
Mounting Centers (mm) |
41.8 mm |
Diameter (in) |
0.7 " |
Body Length (in) |
1.03 " |
Mounting Centers (in) |
1.65 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
16LET
Bussmann Fuses, LET Series
Specifications
Specifications
Current Rating |
16 A |
Voltage (AC) |
240 VAC |
Voltage (DC) |
150 VDC |
Interrupt Rating |
200 kA @ 240 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
56 mm |
Width (mm) |
17.7 mm |
Depth (mm) |
17.7 mm |
Diameter (mm) |
17.7 mm |
Body Length (mm) |
56 mm |
Mounting Centers (mm) |
41.8 mm |
Diameter (in) |
0.7 " |
Body Length (in) |
1.03 " |
Mounting Centers (in) |
1.65 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
35LET
Bussmann Fuses, LET Series
Product Description
FUSE, 35A, 240VAC, SEMICONDUCTOR
Specifications
Specifications
I2t Clearing Amps |
600 A |
Current Rating |
35 A |
Voltage (AC) |
240 VAC |
Voltage (DC) |
150 VDC |
Interrupt Rating |
200 kA @ 240 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
56 mm |
Width (mm) |
17.7 mm |
Depth (mm) |
17.7 mm |
Diameter (mm) |
17.7 mm |
Body Length (mm) |
56 mm |
Mounting Centers (mm) |
41.8 mm |
Diameter (in) |
0.7 " |
Body Length (in) |
1.03 " |
Mounting Centers (in) |
1.65 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
LET
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved