25LET
Eaton's Bussmann series Fuses, LET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25LET

Eaton's Bussmann series Fuses, LET Series

25LET

Eaton's Bussmann series Fuses, LET Series
25AMP 240V AC BS88 FUSE
MFG Item Number
25LET
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, LET Series
Item #
25LET
25AMP 240V AC BS88 FUSE

LET Series Information

  • 6~900 Amps
  • 240VAC, 150VDC
  • For Semiconductor Protection
  • Center Bolted
  • IEC, BS88 Approvals
LET Series HRC fuses with bolted connections are for use in industrial and commercial installations and may be fitted in fuse‑units or fuse gear, two hole fixing. The fuse links comply with the revised standard BS88 part2 and IEC60269 part 2.


Specifications

Specifications
Manufacturer Part Number 25LET
Manufacturer Eaton's Bussmann series
Product Series LET
Family Series Eaton's Bussmann series Fuses, LET Series
Description Eaton Bussmann series high speed British standard fuse, 25A, 280 VAC/150 VDC UL, Class aR, Breaking capacity 200 kA RMS Sym., 50 kA DC at 150 VDC
Fuse Type British Standard (BS88)
Current Rating 25 A
AC Voltage 240 VAC
DC Voltage 150 VDC
Characteristic Semiconductor
Interrupt Rating 200 kA @ 240 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Depth 17.7 mm
Body Length 1.03 "
Diameter 0.7 "
Length 2.2 "
Width 17.7 mm
Net Weight 0.0705 lbs
Gross Weight 0.0705 lbs