The store will not work correctly when cookies are disabled.
-
Item Number
LPS-RK-0.500SP
MFG Item Number
LPS-RK-1/2SP
Product Description
FUSE, 0.500A(1/2A), 600VAC
Specifications
Specifications
Current Rating |
0.5 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LPS-RK-10SP
Product Description
FUSE, 10A, 600VAC
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.82 " |
Body Length (in) |
5 " |
-
MFG Item Number
LPS-RK-25SP
Product Description
FUSE, 25A, 600VAC
Specifications
Specifications
Current Rating |
25 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.82 " |
Body Length (in) |
5 " |
-
MFG Item Number
LPS-RK-60SPI
Product Description
FUSE, 60A, 600VAC, W/INDICATOR
Specifications
Specifications
Current Rating |
60 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
-
MFG Item Number
LPS-RK-8SP
Product Description
FUSE, 8A, 600VAC
Specifications
Specifications
Current Rating |
8 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LPS-RK-0.100SP
MFG Item Number
LPS-RK-1/10SP
Product Description
FUSE, 0.100A(1/10A), 600VAC, TT, J
Specifications
Specifications
Current Rating |
0.1 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LPS-RK-0.200SP
MFG Item Number
LPS-RK-2/10SP
Product Description
FUSE, 0.200A(2/10A), 600VAC
Specifications
Specifications
Current Rating |
0.2 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LPS-RK-0.300SP
MFG Item Number
LPS-RK-3/10SP
Product Description
FUSE, 0.300A(3/10A), 600VAC
Specifications
Specifications
Current Rating |
0.3 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LPS-RK-0.400SP
MFG Item Number
LPS-RK-4/10SP
Product Description
FUSE, 0.400A(4/10A), 600VAC
Specifications
Specifications
Current Rating |
0.4 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LPS-RK-0.600SP
MFG Item Number
LPS-RK-6/10SP
Product Description
FUSE, 0.600A(6/10A), 600VAC
Specifications
Specifications
Current Rating |
0.6 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
LPS
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved