The store will not work correctly when cookies are disabled.
-
Specifications
Specifications
Current Rating |
30 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TCF3RN
Bussmann Fuses, TCF Series
Specifications
Specifications
Current Rating |
3 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TCF25
Bussmann Fuses, TCF Series
Product Description
Fuse, 25A, 600V
Specifications
Specifications
Current Rating |
25 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TCF10
Bussmann Fuses, TCF Series
Product Description
Fuse, 10A, 600V
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TCF100
Bussmann Fuses, TCF Series
Product Description
Fuse, 100A, 600V
Specifications
Specifications
Current Rating |
100 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TCF15
Bussmann Fuses, TCF Series
Product Description
Fuse, 15A, 600V
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TCF17-1/2
Product Description
Fuse, 17.500A(17-1/2A), 600V
Specifications
Specifications
Current Rating |
17.5 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TCF20
Bussmann Fuses, TCF Series
Product Description
Fuse, 20A, 600V, Cubefuse,
Specifications
Specifications
Current Rating |
20 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TCF35
Bussmann Fuses, TCF Series
Product Description
Fuse, 35A, 600V
Specifications
Specifications
Current Rating |
35 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TCF45
Bussmann Fuses, TCF Series
Product Description
Fuse, 45A, 600V
Specifications
Specifications
Current Rating |
45 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
TCF
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved