TCF17.500
Eaton's Bussmann series Fuses, TCF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TCF17.500

Eaton's Bussmann series Fuses, TCF Series

TCF17.500

Eaton's Bussmann series Fuses, TCF Series
CUBEFUSE, TCF 17.5A IND
Item Number
TCF17.500
MFG Item Number
TCF17-1/2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 12

Description

Fuses, TCF Series
Item #
TCF17.500
CUBEFUSE, TCF 17.5A IND

TCF Series Information

  • 1~100 Amps
  • 600VAC, 300VDC
  • Dual‑Element Time Delay
  • IP‑20 Finger Safe Package
  • UL, CSA Approvals
Bussmann TCF series is the world's first finger safe industrial fuse system. These units feature true dual‑element fuse constriction, long time‑delay, faster response to damaging faults, and a high interrupt rating.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Trip Indicator
  • DIN Rail or Chassis Mountable

Videos

Specifications

Specifications
Manufacturer Part Number TCF17-1/2
Manufacturer Eaton's Bussmann series
Product Series TCF
Family Series Eaton's Bussmann series Fuses, TCF Series
Description Eaton Bussmann series TCF fuse, 17.5 A, 60 Hz, 50 Hz, CF, Black, With indicator, Blade end, Time delay, 10 sec at 500, 300 kAIC at 600 V, 100 kAIC at 300 Vdc, Glass filled PES, 35 mm DIN rail, Chassis, 600 V, 300 Vdc
Fuse Type Cube Fuse Type
Current Rating 17.5 A
AC Voltage 600 VAC
DC Voltage 300 VDC
Characteristic Time Delay
Interrupt Rating 300 kA @ 600 V
Trip Indicator Yes
Alarm Contacts No
Package Type Plug-In
Approvals CE, CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs