The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
C & H Technology
-
Item Number
C089D-14KNS-100
MFG Item Number
C089D-14KNS-100
Product Description
Clamp, 89mm C-C, 76mm Puck, 14KN, 100mm
Specifications
Specifications
Bolt Length |
100 mm |
Clamping Force (kN) |
14 |
Bolt Interaxys |
89 mm |
Min Clamping Thickness |
48 mm |
Max Clamping Thickness |
60 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C089D-14KNS-110
MFG Item Number
C089D-14KNS-110
Product Description
Clamp, 89mm C-C, 76mm Puck, 14KN, 110mm
Specifications
Specifications
Bolt Length |
110 mm |
Clamping Force (kN) |
14 |
Bolt Interaxys |
89 mm |
Min Clamping Thickness |
58 mm |
Max Clamping Thickness |
70 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C089D-14KNS-120
MFG Item Number
C089D-14KNS-120
Product Description
Clamp, 89mm C-C, 76mm Puck, 14KN, 120mm
Specifications
Specifications
Bolt Length |
120 mm |
Clamping Force (kN) |
14 |
Bolt Interaxys |
89 mm |
Min Clamping Thickness |
68 mm |
Max Clamping Thickness |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C089D-14KNS-130
MFG Item Number
C089D-14KNS-130
Product Description
Clamp, 89mm C-C, 76mm Puck, 14KN, 130mm
Specifications
Specifications
Bolt Length |
130 mm |
Clamping Force (kN) |
14 |
Bolt Interaxys |
89 mm |
Min Clamping Thickness |
78 mm |
Max Clamping Thickness |
90 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C089D-14KNS-140
MFG Item Number
C089D-14KNS-140
Product Description
Clamp, 89mm C-C, 76mm Puck, 14KN, 140mm
Specifications
Specifications
Bolt Length |
140 mm |
Clamping Force (kN) |
14 |
Bolt Interaxys |
89 mm |
Min Clamping Thickness |
88 mm |
Max Clamping Thickness |
100 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
C089D-KNS
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved