The store will not work correctly when cookies are disabled.
-
147352
Chromalox Heaters, UTU Series
Product Description
UTU-102 480V1P 4.520KW
Specifications
Specifications
Wattage |
4,520 W |
Voltage |
480 V |
Phase |
1 |
Watt Density (W/In^2) |
40 |
Cross-Section Diameter |
0.375 " |
Terminal Type |
3 |
Max Temperature |
1,600 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
106593
Chromalox Heaters, UTU Series
Product Description
UTU-6V 208V1P 3.000KW
Specifications
Specifications
Wattage |
3,000 W |
Voltage |
208 V |
Phase |
1 |
Watt Density (W/In^2) |
40 |
Cross-Section Diameter |
0.375 " |
Terminal Type |
8 |
Max Temperature |
1,600 °F |
Cold End |
2.125 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
147424
Chromalox Heaters, UTU Series
Product Description
UTU-124 240V1P 5.560KW
Specifications
Specifications
Wattage |
5,560 W |
Voltage |
240 V |
Phase |
1 |
Watt Density (W/In^2) |
40 |
Cross-Section Diameter |
0.375 " |
Terminal Type |
3 |
Max Temperature |
1,600 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
147310
Chromalox Heaters, UTU Series
Product Description
UTU-90 480V1P 3.950KW
Specifications
Specifications
Wattage |
3,950 W |
Voltage |
480 V |
Phase |
1 |
Watt Density (W/In^2) |
40 |
Cross-Section Diameter |
0.375 " |
Terminal Type |
3 |
Max Temperature |
1,600 °F |
Cold End |
2.75 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
147379
Chromalox Heaters, UTU Series
Product Description
UTU-112V 275V1P 4.990KW
Specifications
Specifications
Wattage |
4,990 W |
Voltage |
275 V |
Phase |
1 |
Watt Density (W/In^2) |
40 |
Cross-Section Diameter |
0.375 " |
Terminal Type |
3 |
Max Temperature |
1,600 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
106489
Chromalox Heaters, UTU Series
Product Description
UTU-3V 208V1P 1.100KW
Specifications
Specifications
Wattage |
1,100 W |
Voltage |
208 V |
Phase |
1 |
Watt Density (W/In^2) |
40 |
Cross-Section Diameter |
0.375 " |
Terminal Type |
8 |
Max Temperature |
1,600 °F |
Cold End |
2.125 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
106622
Chromalox Heaters, UTU Series
Product Description
UTU-6 480V1P 3.000KW
Specifications
Specifications
Wattage |
3,000 W |
Voltage |
480 V |
Phase |
1 |
Watt Density (W/In^2) |
40 |
Cross-Section Diameter |
0.375 " |
Terminal Type |
8 |
Max Temperature |
1,600 °F |
Cold End |
2.125 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
147205
Chromalox Heaters, UTU Series
Product Description
UTU-74 480V1P 3.190KW
Specifications
Specifications
Wattage |
3,190 W |
Voltage |
480 V |
Phase |
1 |
Watt Density (W/In^2) |
40 |
Cross-Section Diameter |
0.375 " |
Terminal Type |
3 |
Max Temperature |
1,600 °F |
Cold End |
2.75 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
147635
Chromalox Heaters, UTU Series
Product Description
UTU-172 480V1P 7.830KW
Specifications
Specifications
Wattage |
7,830 W |
Voltage |
480 V |
Phase |
1 |
Watt Density (W/In^2) |
40 |
Cross-Section Diameter |
0.375 " |
Terminal Type |
3 |
Max Temperature |
1,600 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
106649
Chromalox Heaters, UTU Series
Product Description
UTU-7 240V1P 3.600KW
Specifications
Specifications
Wattage |
3,600 W |
Voltage |
240 V |
Phase |
1 |
Watt Density (W/In^2) |
40 |
Cross-Section Diameter |
0.375 " |
Terminal Type |
8 |
Max Temperature |
1,600 °F |
Cold End |
2.125 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
UTU
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved