Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 16003

Set Ascending Direction
  1. 266394
    266394
    Chromalox Miscellaneous
    Item Number
    266394
    MFG Item Number
    266394
    Product Description
    Mechanism, Infinate Control, 240V,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 223589
    223589
    Chromalox Thermostats, WCRT Series
    Item Number
    223589
    MFG Item Number
    223589
    Series
    WCRT
    Product Description
    WCRT-100 THERMO 40-100 F
    Specifications
    Specifications
    Phase 1
    Temperature Range 40-100 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 261420
    261420
    Chromalox Heaters, UB Series
    Item Number
    261420
    MFG Item Number
    261420
    Series
    UB
    Product Description
    UB-23 M230V 240V1P 2.000KW
    Specifications
    Specifications
    Kilowatts 2 kW
    Voltage 240 V
    Electrical Phase 1
    Full Load Current 8.3 A
    Control Volts 230 V
    Motor Phase 1
    RPM 1,550 RPM
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 132812
    132812
    Chromalox Heaters, WS Series
    Item Number
    132812
    MFG Item Number
    132812
    Series
    WS
    Product Description
    WS-605 HT S 120V1P 500W
    Specifications
    Specifications
    Wattage 500 W
    Voltage 120 V
    Phase 1
    Watt Density (W/In^2) 25
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 253809
    253809
    Chromalox Heaters, SCB Series
    Item Number
    253809
    MFG Item Number
    253809
    Series
    SCB
    Product Description
    SCB-50 120V 50W
    Specifications
    Specifications
    Wattage 50 W
    Voltage 120 V
    Phase 1
    Max Temperature 800 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 387364
    387364
    Chromalox Miscellaneous
    Item Number
    387364
    MFG Item Number
    387364
    Product Description
    DTS-HAZ 30A 100-277V AC ALARM C1D2
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 389570
    389570
    Chromalox Miscellaneous
    Item Number
    389570
    MFG Item Number
    389570
    Product Description
    Kit, End Seal
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 261534
    261534
    Chromalox Heaters, UB Series
    Item Number
    261534
    MFG Item Number
    261534
    Series
    UB
    Product Description
    UB-502 M115V 480V3P 5.000KW
    Specifications
    Specifications
    Kilowatts 5 kW
    Voltage 480 V
    Electrical Phase 3
    Full Load Current 36 A
    Control Volts 115 V
    Motor Phase 1
    RPM 1,050 RPM
    Increase
    Decrease
    Availability
  9. 136362
    136362
    Chromalox Heaters, A Series
    Item Number
    136362
    MFG Item Number
    136362
    Series
    A
    Product Description
    A-90 HT RING240V1P 1800W
    Specifications
    Specifications
    Wattage 1,800 W
    Voltage 240 V
    Phase 1
    Watt Density (W/In^2) 19
    Max Temperature 1,200 °F
    Mounting Ring Clamp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 17052-0
    17052-0
    Chromalox Miscellaneous
    Item Number
    17052-0
    MFG Item Number
    265519
    Product Description
    Temperature Controller,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved