The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Control Techniques
-
Item Number
MGE-455-CONS-0000
MFG Item Number
MGE-455-CONS-0000
Product Description
MG 4in. SERVO MOTOR, ENGLISH MOUNTING
Specifications
Specifications
Voltage |
230 VAC |
Max Speed |
3,000 RPM |
Mounting Type |
English |
Encoder Type |
Incremental |
Encoder Bit Resolution |
2048 |
Constant Torque (Nm) |
7.2 Nm |
Constant Torque (in-oz) |
1,014.4 in-oz |
Constant Torque (in-lb) |
63.4 in-lb |
Brake |
Yes |
Inertia |
Low |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MGM-490-CONS-0000
MFG Item Number
MGM-490-CONS-0000
Product Description
MG 4in. SERVO MOTOR, METRIC MOUNTING
Specifications
Specifications
Voltage |
230 VAC |
Max Speed |
3,000 RPM |
Mounting Type |
Metric |
Encoder Type |
Incremental |
Encoder Bit Resolution |
2048 |
Constant Torque (Nm) |
10 Nm |
Constant Torque (in-oz) |
1,417.6 in-oz |
Constant Torque (in-lb) |
88.6 in-lb |
Brake |
Yes |
Inertia |
Low |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MGE-205-CONS-0000
MFG Item Number
MGE-205-CONS-0000
Product Description
MG 2in. SERVO MOTOR, ENGLISH MOUNTING
Specifications
Specifications
Voltage |
230 VAC |
Max Speed |
5,000 RPM |
Mounting Type |
English |
Encoder Type |
Incremental |
Encoder Bit Resolution |
2048 |
Constant Torque (Nm) |
0.6 Nm |
Constant Torque (in-oz) |
84.8 in-oz |
Constant Torque (in-lb) |
5.3 in-lb |
Brake |
No |
Inertia |
Low |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MGE-208-CBNS-0000
MFG Item Number
MGE-208-CBNS-0000
Product Description
MG 2in. SERVO MOTOR, ENGLISH MOUNTING
Specifications
Specifications
Voltage |
230 VAC |
Max Speed |
5,000 RPM |
Mounting Type |
English |
Encoder Type |
Incremental |
Encoder Bit Resolution |
2048 |
Constant Torque (Nm) |
1.1 Nm |
Constant Torque (in-oz) |
150.4 in-oz |
Constant Torque (in-lb) |
9.4 in-lb |
Brake |
No |
Inertia |
Low |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MGE-208-CONS-0000
MFG Item Number
MGE-208-CONS-0000
Product Description
MG 2in. SERVO MOTOR, ENGLISH MOUNTING
Specifications
Specifications
Voltage |
230 VAC |
Max Speed |
5,000 RPM |
Mounting Type |
English |
Encoder Type |
Incremental |
Encoder Bit Resolution |
2048 |
Constant Torque (Nm) |
1.1 Nm |
Constant Torque (in-oz) |
150.4 in-oz |
Constant Torque (in-lb) |
9.4 in-lb |
Brake |
No |
Inertia |
Low |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MGE-316-CBNS-0000
MFG Item Number
MGE-316-CBNS-0000
Product Description
MG 3in. SERVO MOTOR, ENGLISH MOUNTING
Specifications
Specifications
Voltage |
230 VAC |
Max Speed |
4,000 RPM |
Mounting Type |
English |
Encoder Type |
Incremental |
Encoder Bit Resolution |
2048 |
Constant Torque (Nm) |
2.2 Nm |
Constant Torque (in-oz) |
308.8 in-oz |
Constant Torque (in-lb) |
19.3 in-lb |
Brake |
Yes |
Inertia |
Low |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MGE-316-CONS-0000
MFG Item Number
MGE-316-CONS-0000
Product Description
MG 3in. SERVO MOTOR, ENGLISH MOUNTING
Specifications
Specifications
Voltage |
230 VAC |
Max Speed |
4,000 RPM |
Mounting Type |
English |
Encoder Type |
Incremental |
Encoder Bit Resolution |
2048 |
Constant Torque (Nm) |
2.2 Nm |
Constant Torque (in-oz) |
308.8 in-oz |
Constant Torque (in-lb) |
19.3 in-lb |
Brake |
Yes |
Inertia |
Low |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MGE-340-CBNS-0000
MFG Item Number
MGE-340-CBNS-0000
Product Description
MG 3in. SERVO MOTOR, ENGLISH MOUNTING
Specifications
Specifications
Voltage |
230 VAC |
Max Speed |
3,000 RPM |
Mounting Type |
English |
Encoder Type |
Incremental |
Encoder Bit Resolution |
2048 |
Constant Torque (Nm) |
5.3 Nm |
Constant Torque (in-oz) |
756.8 in-oz |
Constant Torque (in-lb) |
47.3 in-lb |
Brake |
No |
Inertia |
Low |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MGE-340-CONS-0000
MFG Item Number
MGE-340-CONS-0000
Product Description
MG 3in. SERVO MOTOR, ENGLISH MOUNTING
Specifications
Specifications
Voltage |
230 VAC |
Max Speed |
3,000 RPM |
Mounting Type |
English |
Encoder Type |
Incremental |
Encoder Bit Resolution |
2048 |
Constant Torque (Nm) |
5.3 Nm |
Constant Torque (in-oz) |
756.8 in-oz |
Constant Torque (in-lb) |
47.3 in-lb |
Brake |
No |
Inertia |
Low |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MGE-4120-CBNS-0000
MFG Item Number
MGE-4120-CBNS-0000
Product Description
MG 4in. SERVO MOTOR, ENGLISH MOUNTING
Specifications
Specifications
Voltage |
230 VAC |
Max Speed |
3,000 RPM |
Mounting Type |
English |
Encoder Type |
Incremental |
Encoder Bit Resolution |
2048 |
Constant Torque (Nm) |
14 Nm |
Constant Torque (in-oz) |
1,982.4 in-oz |
Constant Torque (in-lb) |
123.9 in-lb |
Brake |
Yes |
Inertia |
Low |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
MG
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved