Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Control Techniques Motors, MG Series
MGE-340-CONS-0000
Control Techniques Motors, MG Series
MG 3in. SERVO MOTOR, ENGLISH MOUNTING
Item Number
MGE-340-CONS-0000
MFG Item Number
960099-46
This item cannot be canceled or returned
Description
MG 3in. SERVO MOTOR, ENGLISH MOUNTING
IP65 Rated Standard MS Style Connectors Available in English and Metric Flanges Brake Options 2048 Standard Encoder Resolution The MG Motor is a low inertia motor that is ideally suited for dynamic applications with torque requirements between 5 lb‑in and 163 lb‑in. MG motors use Neodymium magnets to achieve a high torque to inertia ratio, giving them a size advantage when compared to competitors motors.
Specifications
Specifications
Manufacturer Part Number
960099-46
Manufacturer
Control Techniques
Product Series
MG
Family Series
Control Techniques Motors, MG Series
Description
MG 3in. SERVO MOTOR, ENGLISH MOUNTING FLANGE, 48 LB-IN CONT. TORQUE, 240VAC, MS CONNECTORS, 3000 RPM MAX
Voltage
230 VAC
Max Speed
3,000 RPM
Mounting
English
Encoder Type
Incremental
Encoder Bit Resolution
2048
Brake
No
Protection Rating
IP65
Inertia
Low
Approvals
CE, cUL Recognized
Comments
MG motors come standard with MS style connectors
Net Weight
10.28 lbs
Gross Weight
11.365 lbs
MGE-340-CONS-0000
Control Techniques Motors, MG Series