The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Cutler Hammer, Div of Eaton
-
A200M2CAC
Cutler Hammer, Div of Eaton Starters, A200 Series
MFG Item Number
A200M2CAC
Product Description
Starter, Size 2, 120VAC Coil,
Specifications
Specifications
Style |
Open |
Poles |
3 |
Nominal Coil Voltage |
120 VAC |
Continuous Amps Rating |
45 A |
Max HP 120V 1PH |
7.5 hp |
Max HP 200/208V 3PH |
10 hp |
Max HP 230/240V 3PH |
15 hp |
Max HP 460/480V 3PH |
25 hp |
Max HP 575/600V 3PH |
25 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A201K4CX
Cutler Hammer, Div of Eaton Contactors, A200 Series
Product Description
CONTACTOR
Specifications
Specifications
Nominal Coil Voltage |
480 VAC |
Coil Voltage |
480 VAC |
Poles |
3NO |
Termination |
Box Lug |
Max HP 200/208V 3PH |
40 hp |
Max HP 230/240V 3PH |
50 hp |
Max HP 460/480V 3PH |
100 hp |
Max HP 575/600V 3PH |
100 hp |
NEMA Continuous Current (I) |
135 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A201K6CA
Cutler Hammer, Div of Eaton Contactors, A200 Series
Product Description
CONTACTOR
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Poles |
3NO |
Termination |
Box Lug |
Max HP 200/208V 3PH |
150 hp |
Max HP 230/240V 3PH |
200 hp |
Max HP 460/480V 3PH |
400 hp |
Max HP 575/600V 3PH |
400 hp |
NEMA Continuous Current (I) |
540 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A200M0BR
Cutler Hammer, Div of Eaton Starters, A200 Series
Product Description
CONTACTOR
Specifications
Specifications
Style |
Open |
Poles |
2 |
Continuous Amps Rating |
18 A |
Max HP 120V 1PH |
1 hp |
Max HP 200/208V 3PH |
3 hp |
Max HP 230/240V 3PH |
3 hp |
Max HP 460/480V 3PH |
5 hp |
Max HP 575/600V 3PH |
5 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A200M0CAC
Cutler Hammer, Div of Eaton Starters, A200 Series
MFG Item Number
A200M0CAC
Product Description
CONTACTOR
Specifications
Specifications
Style |
Open |
Poles |
3 |
Nominal Coil Voltage |
120 VAC |
Continuous Amps Rating |
18 A |
Max HP 120V 1PH |
1 hp |
Max HP 200/208V 3PH |
3 hp |
Max HP 230/240V 3PH |
3 hp |
Max HP 460/480V 3PH |
5 hp |
Max HP 575/600V 3PH |
5 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A200M0CACD
Cutler Hammer, Div of Eaton Starters, A200 Series
MFG Item Number
A200M0CACD
Product Description
CONTACTOR
Specifications
Specifications
Style |
Open |
Poles |
3 |
Nominal Coil Voltage |
120 VAC |
Continuous Amps Rating |
18 A |
Max HP 120V 1PH |
1 hp |
Max HP 200/208V 3PH |
3 hp |
Max HP 230/240V 3PH |
3 hp |
Max HP 460/480V 3PH |
5 hp |
Max HP 575/600V 3PH |
5 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A200M0CB
Cutler Hammer, Div of Eaton Starters, A200 Series
Product Description
CONTACTOR
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
200-208 VAC |
Nominal Coil Voltage |
208 VAC |
Continuous Amps Rating |
18 A |
Max HP 120V 1PH |
1 hp |
Max HP 200/208V 3PH |
3 hp |
Max HP 230/240V 3PH |
3 hp |
Max HP 460/480V 3PH |
5 hp |
Max HP 575/600V 3PH |
5 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A200M0CW
Cutler Hammer, Div of Eaton Starters, A200 Series
Product Description
CONTACTOR
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
240 VAC |
Nominal Coil Voltage |
240 VAC |
Continuous Amps Rating |
18 A |
Max HP 120V 1PH |
1 hp |
Max HP 200/208V 3PH |
3 hp |
Max HP 230/240V 3PH |
3 hp |
Max HP 460/480V 3PH |
5 hp |
Max HP 575/600V 3PH |
5 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A200M0CX
Cutler Hammer, Div of Eaton Starters, A200 Series
Product Description
CONTACTOR
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
480 VAC |
Nominal Coil Voltage |
480 VAC |
Continuous Amps Rating |
18 A |
Max HP 120V 1PH |
1 hp |
Max HP 200/208V 3PH |
3 hp |
Max HP 230/240V 3PH |
3 hp |
Max HP 460/480V 3PH |
5 hp |
Max HP 575/600V 3PH |
5 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A200M0CXD
Cutler Hammer, Div of Eaton Starters, A200 Series
MFG Item Number
A200M0CXD
Product Description
CONTACTOR
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
480 VAC |
Nominal Coil Voltage |
480 VAC |
Continuous Amps Rating |
18 A |
Max HP 120V 1PH |
1 hp |
Max HP 200/208V 3PH |
3 hp |
Max HP 230/240V 3PH |
3 hp |
Max HP 460/480V 3PH |
5 hp |
Max HP 575/600V 3PH |
5 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
A200
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved