A200 Series Information
| Manufacturer Part Number | A200M0CAC |
|---|---|
| Manufacturer | Eaton |
| Product Series | A200 |
| Family Series | Eaton Starters, A200 Series |
| Description | Eaton Freedom NEMA motor control starter, Non-Reversing Starter, 120V/60 Hz or 110V/50 Hz coil voltage, 18A, Three-pole, Size 0, 1 hp at 115V, 3 hp at 208,240V, 5 hp at 480,600V, Wired for Separate Control, A200 series |
| Style | Open |
| Industry Standard | NEMA |
| Poles | 3 |
| Voltage | 110 VAC, 120 VAC |
| Nominal Voltage | 120 VAC |
| Current Rating | 18 A |
| Overload Type | Thermal |
| Overload Series | Type B |
| Termination | Screw |
| NEMA Frame Size | 0 |
| Mounting | Surface |
| Net Weight | 3.5 lbs |
| Gross Weight | 3.5 lbs |