The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Cutler Hammer, Div of Eaton
-
Item Number
DA1-12011FB-A20C
MFG Item Number
DA1-12011FB-A20C
Product Description
Drive, AC, 3HP, 240V, 10.5A, CT, OP
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
10.5 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
500 Hz |
Frame Size |
FS2 |
Depth |
7.3 " |
Width |
4.2 " |
Height |
9.1 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DA1-12011FB-A66C
MFG Item Number
DA112011FBA66C
Product Description
Drive, AC, 3HP, 240V, 10.5A, CT, N4X
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
10.5 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP66 |
NEMA Rating |
NEMA 4X |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
500 Hz |
Frame Size |
FS2 |
Depth |
9.4 " |
Width |
7.4 " |
Height |
10.1 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DA1-124D3FB-A20C
MFG Item Number
DA1-124D3FB-A20C
Product Description
Drive, AC, 1HP, 240V, 4.3A, CT, OP
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
4.3 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
500 Hz |
Frame Size |
FS2 |
Depth |
7.3 " |
Width |
4.2 " |
Height |
9.1 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DA1-124D3FB-A66C
MFG Item Number
DA1-124D3FB-A66C
Product Description
Drive, AC, 1HP, 240V, 4.3A, CT, N4X
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
4.3 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP66 |
NEMA Rating |
NEMA 4X |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
500 Hz |
Frame Size |
FS2 |
Depth |
9.4 " |
Width |
7.4 " |
Height |
10.1 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DA1-124D3FB-A6SC
MFG Item Number
DA1-124D3FB-A6SC
Product Description
Drive, AC, 1HP, 240V, 4.3A, CT, N4X
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
4.3 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP66 |
NEMA Rating |
NEMA 4X |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
500 Hz |
Frame Size |
FS2 |
Depth |
9.4 " |
Width |
7.4 " |
Height |
10.1 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DA1-127D0FB-A20C
MFG Item Number
DA1-127D0FB-A20C
Product Description
Drive, AC, 2HP, 240V, 7.0A, CT, OP
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
7 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
500 Hz |
Frame Size |
FS2 |
Depth |
7.3 " |
Width |
4.2 " |
Height |
9.1 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DA1-127D0FB-A66C
MFG Item Number
DA1-127D0FB-A66C
Product Description
Drive, AC, 2HP, 240V, 7.0A, CT, N4X
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
7 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP66 |
NEMA Rating |
NEMA 4X |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
500 Hz |
Frame Size |
FS2 |
Depth |
9.4 " |
Width |
7.4 " |
Height |
10.1 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DA1-127D0FB-A6SC
MFG Item Number
DA1-127D0FB-A6SC
Product Description
Drive, AC, 2HP, 240V, 7.0A, CT, N4X
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
7 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP66 |
NEMA Rating |
NEMA 4X |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
500 Hz |
Frame Size |
FS2 |
Depth |
9.4 " |
Width |
7.4 " |
Height |
10.1 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DA1-32011FB-A20C
MFG Item Number
DA1-32011FB-A20C
Product Description
Drive, AC, 3HP, 240V, 10.5A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
10.5 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
500 Hz |
Frame Size |
FS2 |
Depth |
7.3 " |
Width |
4.2 " |
Height |
9.1 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DA1-32011FB-A66C
MFG Item Number
DA1-32011FB-A66C
Product Description
Drive, AC, 3HP, 240V, 10.5A, CT, N4X
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
10.5 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP66 |
NEMA Rating |
NEMA 4X |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
500 Hz |
Frame Size |
FS2 |
Depth |
9.4 " |
Width |
7.4 " |
Height |
10.1 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
DA1
Shopping Options
HP (Constant Torque Rating)
Amps (Constant Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved