Is something broken or in need of attention? Start your repair request here, and we'll take care of it
DA1 Series Information
| Manufacturer Part Number | DA1-124D3FB-A66C |
|---|---|
| Manufacturer | Eaton |
| Product Series | DA1 |
| Family Series | Eaton Drives, DA1 Series |
| Description | Eaton DA-1 Drive VF drive IP66 NEMA 4 LED display 2 outputs 5 inputs 240V Internal brake chopper Single-phase mains connection/three-phase motor connection RS-485 FR2 4.3A Internal RFI filter |
| Phase | 1 |
| HP (Constant Torque Rating) | 1 hp |
| Amps (Constant Torque Rating) | 4.3 A |
| Brake | Dynamic Braking, Flux Braking |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 4X |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frequency | 500 Hz |
| Frame Size | FS2 |
| Protection Rating | IP66 |
| Dynamic Braking | Included |
| Height | 10.1 " |
| Width | 7.4 " |
| Depth | 9.4 " |
| Comments | SmartWire Capability, Runs A PM Motor |
| Net Weight | 10.6 lbs |
| Gross Weight | 10.8 lbs |